Pallet Grabber
Our endless aisle includes a pallet grabber and so much more!
Shop Pallet Grabber results
(Showing 1 - 12)
Relevance
Mfr # 132600
Key Features:
- Package Quantity: 1
Mfr # PAL-12
Key Features:
- Overall Height: 15
- Overall Length: 2.75
- Overall Width: 15
Mfr # PAL-LP
Key Features:
- Length: 2
- Height: 13.75
- Application: The pallet puller is used to pull pallets to rear of trailers for easy fork truck access.
Mfr # 21XU19
Key Features:
- Item: Pallet Puller
- Jaw Height: 1 3/4 in
- Overall Closed Length: 19 1/2 in
Mfr # 501920
Key Features:
- Package Quantity: 1
Mfr # PAL-16
Key Features:
- Capacity: 6000
- Depth: 3.5
- Height: 12
Mfr # 2A093
Key Features:
- Style: Double Scissor
- Pulling Capacity: 5000 lb
- For Stringers: Up to 3 in
Mfr # 21XU18
Key Features:
- Style: Single Scissor
- Pulling Capacity: 3000 lb
- For Stringers: Up to 3 1/2 in
Mfr # MPP-1
Key Features:
- Item: Pallet Puller,1250 WLL,1-4" Jaw Range
- Package Quantity: 1
Mfr # 501922
Key Features:
- Package Quantity: 1
Mfr # SKB-7
Key Features:
- Color: Silver
- Features: Dual Prying Action With Nail Puller, Lightweight and Easy to Use on Unsightly Pallets, Used for Dockboard Removal
- Material: Steel