Pahwa Qti Non
If you need a pahwa qti non we have them at everyday low prices.
Shop Pahwa Qti Non results
(Showing 1 - 15)
Relevance
Mfr # SX-1020
Key Features:
- Overall Length: 325 mm (~ 13 in)
- Application: Suitable for working in environment containing flammable solid,liquids and gases.
- Handle Material: Polished Ash Wood
Mfr # 53YR70
Key Features:
- Drive Size: 3/8 in
- Socket Type: Standard
- SAE or Metric: SAE
Mfr # 48-32-5033
Key Features:
- Promotion Restriction: Not eligible for promotion
- Drive Size: 1/4"
- Number of Pieces: 3
Mfr # 55MT03
Key Features:
- Tip Size: 2 mm, 2.5 mm, 3/16 in, 3/32 in, 5 mm, 5/32 in, 5/64 in, 5/8 in, T25, T30, T40, T45, T50, T55
- Tether Style: Not Tether Capable
- Sockets Included: (28) Deep 6-Point, (58) Standard 6-Point
Mfr # J4720A
Key Features:
- Drive Size: 1/4 in
- SAE or Metric: SAE
- Number of Points: 6
Mfr # 5900A-PLUS
Key Features:
- Promotion Restriction: Not eligible for promotion
- Drive Size: 1/4", 3/8", 1/2"
- Measurement Type: Torx
Mfr # 53YT40
Key Features:
- Drive Size: 3/8 in
- Socket Type: Deep
- SAE or Metric: SAE
Mfr # 49-66-7009
Key Features:
- Promotion Restriction: Not eligible for promotion
- Drive Size: 3/8 in
- Measurement Type: Metric, SAE
Mfr # 48-22-9008
Key Features:
- Promotion Restriction: Not eligible for promotion
- Measurement Type: SAE, Metric
- Drive Size: 3/8"
Mfr # 6XZ82
Key Features:
- Impact Rated: No
- Drive Size: 3/8"
- Socket Size Range: 1/4 in to 15/16 in, 6 mm to 22 mm
Mfr # 4PRH3
Key Features:
- Drive Size: 1/2"
- Measurement Type: SAE, Metric
- Finish: Black Oxide
Mfr # 48-22-9486
Key Features:
- Promotion Restriction: Not eligible for promotion
- Includes: (1) 1/4" Drive 50pc Ratchet & Socket Set - SAE & Metric (48-22-9004), (1) 3/8" Drive 56pc Ratchet & Socket Set - SAE & Metric (48-22-9008), (1) PACKOUT Low-Profile Organizer (48-22-8436)
- Number of Geared Teeth: 90
Mfr # DW2541
Key Features:
- Promotion Restriction: Not eligible for promotion
- Drive Size: 1/4"
- SAE or Metric: SAE
Mfr # 53PN34
Key Features:
- Drive Size: 3/8"
- Socket Size Range: 1/4 in to 1 in, 6 mm to 25 mm
- Standards: ASME