Packing Material
Count on great prices, fast shipping and friendly service every time you order a packing material from Zoro.
Shop Packing Material results
(Showing 1 - 15)
Relevance
Mfr # LP4X8
Key Features:
- Includes: Material only
- Item: Air Pillow Machine
- Height: 8
Mfr # 1367H
Key Features:
- Item - Packing Seals: Compression Packing Seal
- Square (In.): 1/8 in
- Length: 5 ft
Mfr # PC100
Key Features:
- Item: Paper Cushioning
- Includes: Material only
- Length: 28
Mfr # 101089687
Key Features:
- Thickness: 0.0044 in
- Roll Width: 15 in
- Bundle Weight: 20 lb
Mfr # 101008820
Key Features:
- Roll Width: 15 in
- Item: Packing Paper
- Basis Weight: 30 lb
Mfr # 100699315
Key Features:
- Roll Width: 8 in
- Roll Length: 4,200 ft
- Item: Air Pillow Packaging Film
Mfr # FEL7712302
Key Features:
- Package Quantity: 325
Mfr # 101037244
Key Features:
- Roll Dia.: 7 in
- Perforation Increments: 5 in
- Roll Length: 1,500 ft
Mfr # 4069622
Key Features:
- Min. Temperature: 0 Degrees F
- Roll Width: 14 3/4 in
- Max. Temperature: 120 Degrees F
Mfr # 5PGT5
Key Features:
- Item: Newsprint Paper
- Basis Weight: 30 lb
- Roll Dia.: 8 1/2 in
Mfr # 4073471
Key Features:
- Temperature Range: 55 Degrees to 80 Degrees F
- Air Pillow Length: 5 in
- Rolls per Case: 1
Mfr # 100776238
Key Features:
- Packing Paper Form: Roll
- Packing Paper Type: Kraft Paper
- Basis Weight: 30 lb
Mfr # 5PGL6
Key Features:
- Item: Kraft Paper
- Basis Weight: 30 lb
- Length: 1200 ft.
Mfr # 5PGL4
Key Features:
- Item: Kraft Paper
- Basis Weight: 30 lb
- Length: 1200 ft.