P B Blaster
We make finding a p b blaster fast and simple every time!
Shop P B Blaster results
(Showing 1 - 15)
Relevance
Mfr # 1542-3SA-SA-B&C/P/W
Key Features:
- Trash Container Capacity: 69 gal
- Width: 15" dia.
- Diameter: 15"
Mfr # P-XP-B
Key Features:
- Application: Small Drains, Inside Work, & On Roofs
- Includes: Cable & Cutter Set
- Package Quantity: 1
Mfr # B.193-p
Key Features:
- Package Quantity: 1
Mfr # 546-B-TC-P UNIVERSAL
Key Features:
- Ballast Max. Lamp Watts: 20
- Ballast Voltage: 120
- Input Watts: 20
Mfr # P-700-B (PE)
Key Features:
- Package Quantity: 12
Mfr # 2002-E11
Key Features:
- Overall Height: 2 in
- Overall Width: 2 in
- Material: Canvas
Mfr # B-10-P-HF
Key Features:
- Extinguish Agent Type: Purple K
- Discharge Time: 11 sec
- Hose Included: Yes
Mfr # 8023-056
Key Features:
- Item: Flat-Free Solid Rubber Wheel
- Wheel Dia.: 10 in
- Caster Load Rating Range: Light-Medium Duty