Oxygen Acetylene Hose Reel
We have the oxygen acetylene hose reel you need to get the job done right.
Shop Oxygen Acetylene Hose Reel results
(Showing 1 - 15)
Relevance
Mfr # T-1225-04
Key Features:
- (F)NPT Reel Inlet (In.): 9/16 in
- Hose Grade: T
- Max. Pressure: 200 psi
Mfr # TW5425 OLP
Key Features:
- Item: Gas Welding Hose Reel,1/4 X 25Ft.
- Package Quantity: 1
Mfr # TW7460 OLPT
Key Features:
- Hose Included: Yes
- Drive Type: Spring Return
- Hose Inside Dia.: 1/4 in
Mfr # T-2464-0
Key Features:
- Max. Amps: 300 A
- #1 Cable Capacity: 250 ft
- Reel Type: Electric Welding
Mfr # TW5425 OLP
Key Features:
- (F)NPT Reel Inlet (In.): 1/4 in
- Hose Grade: R
- Max. Pressure: 200 psi
Mfr # T-2462-0
Key Features:
- Item: Arc Welding Cable Reel
- Drive Type: Hand Crank
- Max. Amps: 300 A
Mfr # 5650 OLP-SE
Key Features:
- Duty Rating: Heavy Duty
- Finish - Hose Reels: Powder Coated
- Hose Included: Yes
Mfr # 600626
Key Features:
- Item: Mounting Bracket
- Mounting: Wall
- For Use With: 4000, 5000, 5005, 7000 Series Reels
Mfr # L 4545 123 3
Key Features:
- Item: Extension Cord Reel
- Winding Method: Spring Retraction
- Voltage: 120VAC
Mfr # TW7450 OLP
Key Features:
- (F)NPT Reel Inlet (In.): 1/4 in
- Hose Grade: R
- Max. Pressure: 200 psi
Mfr # TW7460 OLP
Key Features:
- Hose Included: Yes
- Drive Type: Spring Return
- Hose Inside Dia.: 1/4 in
Mfr # 5650 OLP
Key Features:
- Duty Rating: Heavy Duty
- Finish - Hose Reels: Powder Coated
- Hose Included: Yes
Mfr # WC7000
Key Features:
- Item: Arc Welding Cable Reel
- Drive Type: Spring
- Max. Amps: 400 A
Mfr # 2LRK9
Key Features:
- Item: Garden Hose Reel
- Hose Storage Type: Wall Mounted Hose Reel
- Construction: Steel
Mfr # SHW-N-1100
Key Features:
- Hose Included: Yes
- Drive Type: Spring Return
- Hose Inside Dia.: 1/4 in