Otc Transmission Jacks
If you need otc transmission jacks we have them at everyday low prices.
Shop Otc Transmission Jacks results
(Showing 1 - 12)
Relevance
Key Features:
- Type: High-Lift
- Features: Low Profile Design, Safety Overload
- Head: Yes
Key Features:
- Type: Automotive
- Includes: (4) Extra-Long Adapter Arms
- Max. Height (In.): 75 in
Key Features:
- Type: Low-Lift
- Includes: Adjustable Bracket
- Features: Safety Overload Prevents Use Beyond Its Rated Capacity
Key Features:
- Type: Air/Hydraulic, High-Lift
- Features: ACME Threaded Screws, Two-Stage Design
- Lifting Range: 37 1/2 in
Key Features:
- Type: Telescopic
- Base Size (In.): 33 5/8 in x 36 in
- Tilt Capacity Front: 10.0 Degrees
Key Features:
- Type: Heavy Duty
- Height: 9 7/8 in
- Min. Height (In.): 7 7/8 in
Key Features:
- Type: Automotive
- Includes: Chains
- Features: Wishbone Design
Key Features:
- Item: Master Bolt Grip Set
- Features: Multi-purpose Applications Such As Steering Wheels, Flywheels, Harmonic Balancers, Pulleys And Gears With Tapped Holes.
- Number of Pieces: 43
Key Features:
- Item: Jaw Puller
- Features: Remove and Install Parts for Fast, Effective Repairs, the Puller is Forged from Quality Steel, Heat Treated, and Subjected to Rigorous Tests Which Exceed Their Rated Capacity
- Jaw Reach: 3 1/4 in
Key Features:
- Item: Professional Diagnostic Tool
- Type: Scan Tool
- Features: 1 Touch Diagnostic Trouble Codes, Access to Wiring Diagrams Directly From the Tool, Android Operating System, 60-Day Free Trial of Identifix(R) Direct Hit(TM), Identifies Most CAN Vehicles In Less Than 5 Seconds, Screen Visibility In Direct Sunlight
Key Features:
- Item: Brake Drum/Rotor Puller
- Capacity: 7 tons
- Includes: Crossbar, Forcing Screw, Puller Jaw Assembly, Strap
Key Features:
- Overall Height: 62 33/64 in
- Overall Length: 47 41/64 in
- Overall Width: 48 3/16 in
Explore More
plews-lubrimatic automotive specialized tools
westward automotive stands
slime tire inflation kits
liquivac automotive specialized tools
otc automotive battery tools
otc automotive general purpose tool kits
b/a products co. automotive specialized tools
oil eater parts washers & accessories
access tools automotive specialized tools
keysco tools creepers & dollies
tsi brake & wheel tools
speedaire tire inflation kits