Otc Transmission Jack
Count on great prices, fast shipping and friendly service every time you order an otc transmission jack from Zoro.
Shop Otc Transmission Jack results
(Showing 1 - 15)
Relevance
Mfr # 1522A
Key Features:
- Type: Heavy Duty
- Includes: Adapter Plate
- Features: Safety Overload
Mfr # 5019A
Key Features:
- Lifting Capacity: 2200 lb.
- Type: Low Lift Transmission Jack
- For Use With: Aerodynamic Trucks
Mfr # 5019A
Key Features:
- Includes: Adapter
- Features: Low Ground Clearance
- Item: Transmission Jack
Mfr # 1522A
Key Features:
- Promotion Restriction: Not eligible for promotion
- Package Quantity: 1
Mfr # 24840
Key Features:
- Application: The OEMTOOLS 1,000 Lb. Telescopic Transmission Jack allows you to remove, install, and transport transmissions and transfer cases on vehicles supported by lifts. Its universal saddle has four adjustable arms that adjust to the transmission. Wide base legs with swivel casters keep the jack stable, steady and easy to maneuver.
- For Use With: Transmissions and transfer cases
- Length: 35.03
Mfr # HW93718
Key Features:
- Type: Automotive
- Includes: Chains
- Features: Wishbone Design
Mfr # 2158
Key Features:
- Lifting Capacity: 1100 LBS
- Color: Red
- Material: High Strength Steel
Mfr # 3052A
Key Features:
- Lifting Capacity: 1100 LBS
- Color: Red
- Material: High Strength Steel
Mfr # 3102A
Key Features:
- Lifting Capacity: 2000 LBS
- Color: Red
- Material: High Strength Steel
Mfr # 5191
Key Features:
- Item: Bearing Cup Installer
- Includes: (3) Individual Adapter Press Bearings, Adapters Fit Spicer PL 140, 170, and 250 Series Drivelines
- Features: Quickly and Easily Installs Bearing Cups on Dana/Spicer SPL-Life Series Quick Disconnect Universal Joints
Mfr # 3160
Key Features:
- Lifting Capacity: 450 LBS
- Color: Red
- Material: High Strength Steel
Mfr # 7752C
Key Features:
- Lifting Capacity: 1-1/2 tons
- Type: Truck Transmission Jack
- For Use With: Heavy-Duty Diesel Truck
Mfr # MM-2000
Key Features:
- Type: Heavy Duty, Manual/Hydraulic
- Features: ACME Threaded Adjustments, Narrow Frame, TCHS Kit
- Tilt Capacity Rear: 10.0 Degrees