Otc Jack
Count on great prices, fast shipping and friendly service every time you order an otc jack from Zoro.
Shop Otc Jack results
(Showing 1 - 15)
Relevance
Mfr # HDJ5
Key Features:
- Lifting Height Min.: 6 in
- Chassis Length: 56 in
- Features: Chrome Plated Ram for Additional Rust Resistance, Convenient Foot Pedal for No Load Lifts, Front Wheels with Roller Bearings and Ball Bearing-Mounted Rear Caster Wheels, Handle can be Locked into One of Three Positions from Horizontal to Vertical and Has Independent Release Knob, Multi-Lingual Safety and Capacity Markings, Overload and Bypass Safety Valves Prevent Use Beyond The Jacks Rated Capacity and Over Extension of the Ram, Welded Hydraulic Pump and Cylinder Construction Provides Increased Strength and Leak Prevention, Wiper Seals Protect Hydraulic System From Contaminants
Mfr # LDJ35
Key Features:
- Lifting Height Max.: 21 29/32 in
- Power Raise: 15 3/4 in
- Handle Type: Spring-Loaded
Mfr # LDJA2
Key Features:
- Features: Multi-Lingual Safety and Capacity Markings
- Application: Heavy-Duty
- Lifting Height Min.: 3 1/4 in
Mfr # HDJ10P
Key Features:
- Item: Trolley Floor Jacks
- Handle Type: Spring-Loaded
- Load Capacity: 10 ton
Mfr # UA22
Key Features:
- Item: Truck Axle Jacks
- Handle Length: 47 1/4 in
- Number of Casters: 2
Mfr # HW93662
Key Features:
- Application: Heavy-Duty
- Material: Steel
- Lifting Capacity: 10 Tons
Mfr # HDJ5P
Key Features:
- Item: Trolley Floor Jacks
- Operation Type: Air
- Number of Casters: 4
Mfr # S03
Key Features:
- Item: Jack Stand
- Material: Steel
- Power Raise: 17 5/8 in
Mfr # KTI63099
Key Features:
- Item: Aluminum Service Jack
- Material: Aluminum
- Features: Lifting Range 3-3/4" to 19-1/4"; Dual Pump
Mfr # 400SS
Key Features:
- Lifting Capacity: 4 T
- Application: Manual
- Item: Torque Limiting Extension Set
Mfr # CS-BCM700MD
Key Features:
- Package Quantity: 1
Mfr # 300T
Key Features:
- Item: Floor Jack
- Material: Steel
- Features: Lifts from 3-3/4" to 21-1/2"
Mfr # 210
Key Features:
- Item: Aluminum Racing Jack
- Application: Automotive
- Type: Service Jack
Mfr # 6602ASJ
Key Features:
- Item: Aluminum Service Jack
- Lifting Capacity: 2 Tons
- Material: Aluminum