Otc Hooks And Picks
We make finding otc hooks and picks fast and simple every time!
Shop Otc Hooks And Picks results
(Showing 1 - 13)
Relevance
Key Features:
- Item: O Ring/Oil Seal Pick Set
- Number of Pieces: 2
- Tip Style: 135 Degrees Angle, 45 Degrees Angle, 90 Degrees Angle, Hook
Key Features:
- Item: O Ring / Oil Seal Pick
- Product Type: O Ring/Oil Seal Pick
- Package Quantity: 1
Key Features:
- Includes: 1-pc. full hook ; 1-pc. 45-degree pick ; 1-pc. 90-degree pick ; 1-pc. straight pick
- Item: Mini Pick and Hook Set,4 pcs.
- Weight: 0.22 lb.
Key Features:
- Item: O-Ring Tool
- Material: Brass
- Number of Pieces: 2
Key Features:
- Item: Hook/Pick Set
- Material: Steel Shaft, Plastic Grips
- Number of Pieces: 4
Key Features:
- Item: Hook/Pick Set
- Material: Steel Shaft, Plastic Grips
- Number of Pieces: 8
Key Features:
- Overall Length: 4.52"
- Material: Chrome Vanadium Steel
- Features: 4 Thread Knurl; Durability
Key Features:
- Item: Hook/Pick Set
- Material: Heat Treated Carbon Steel
- Number of Pieces: 6
Key Features:
- Item: Hook/Pick Set
- Material: Steel
- Number of Pieces: 4
Key Features:
- Item: Precision Chip Lifter
- Material: CVM Steel
- Number of Pieces: 1
Key Features:
- Item: Professional Diagnostic Tool
- Type: Scan Tool
- Features: 1 Touch Diagnostic Trouble Codes, Access to Wiring Diagrams Directly From the Tool, Android Operating System, 60-Day Free Trial of Identifix(R) Direct Hit(TM), Identifies Most CAN Vehicles In Less Than 5 Seconds, Screen Visibility In Direct Sunlight
Key Features:
- Item: Brake Drum/Rotor Puller
- Capacity: 7 tons
- Includes: Crossbar, Forcing Screw, Puller Jaw Assembly, Strap
Key Features:
- Overall Height: 62 33/64 in
- Overall Length: 47 41/64 in
- Overall Width: 48 3/16 in