Otc Gauge
We make finding an otc gauge fast and simple every time!
Shop Otc Gauge results
(Showing 1 - 15)
Relevance
Mfr # 9652
Key Features:
- Item: Pressure Gauge
- Range: 0 to 25 Ton
- Pressure and Vacuum Gauge Type: Pressure Gauge
Mfr # 9651
Key Features:
- Item: Pressure Gauge
- Range: 0 to 100 Ton
- Pressure and Vacuum Gauge Type: Pressure Gauge
Mfr # 6673
Key Features:
- Item: Belt Tension Gauge
- Type: Universal
- Length (In.): 8 in
Mfr # 4748
Key Features:
- Item: Belt Tension Gauge
- Product Type: Belt Tension Gauge
- Compatible Product Type: Secondary Drive Belt
Mfr # BELT TENSION CHECKER
Key Features:
- Item: V-Belt Tension Checker
- For Use With: 3L/4L/5L/A/B/C/D/3V/5V/8V V-Belts 10 in to 170 in up to 35 lb of Tension
- Includes: Instruction
Mfr # RTY-2/G
Key Features:
- Overall Length: 6 3/4 in
- Overall Width: 1 3/4 in
- Features: Blade Cover For Safety, Integrated Grooves Help Prevent Finger Slippage
Mfr # 9651-24
Key Features:
- Formula: Ethyl Alcohol
- Hygiene Form: Gel
- Hygiene Properties: Moisturizing
Mfr # 9651
Key Features:
- Covered/Uncovered: Covered
- Spill Containment Load Capacity: 9,000 lb
- Drain Included: Yes
Mfr # FP5172
Key Features:
- Item: Sprinkler,Pump,Centrifugal,HD,1.5HP
- Package Quantity: 1
Mfr # 6RXLO068200
Key Features:
- Wall Thickness: 3/4 in
- Length: 6 ft.
- For Iron Pipe Size: 1-1/2"
Mfr # 1027
Key Features:
- Item: Jaw Puller
- Features: Remove and Install Parts for Fast, Effective Repairs, the Puller is Forged from Quality Steel, Heat Treated, and Subjected to Rigorous Tests Which Exceed Their Rated Capacity
- Jaw Reach: 5 1/2 in