Otc Aluminum Jack
Count on great prices, fast shipping and friendly service every time you order an otc aluminum jack from Zoro.
Shop Otc Aluminum Jack results
(Showing 1 - 36)
Relevance
Key Features:
- Features: Multi-Lingual Safety and Capacity Markings
- Application: Heavy-Duty
- Lifting Height Min.: 3 1/4 in
Key Features:
- Item: Aluminum Service Jack
- Material: Aluminum
- Features: Lifting Range 3-3/4" to 19-1/4"; Dual Pump
Key Features:
- Lifting Height Max.: 21 29/32 in
- Power Raise: 15 3/4 in
- Handle Type: Spring-Loaded
Key Features:
- Item: Aluminum Service Jack
- Lifting Capacity: 2 Tons
- Material: Aluminum
Key Features:
- Item: Aluminum Racing Jack
- Application: Automotive
- Type: Service Jack
Key Features:
- Item: Trolley Floor Jacks
- Standards: ASME PASE 2019
- Body Material: Steel
Key Features:
- Application: Heavy-Duty
- Standards: ASME PASE 2019
- Lifting Capacity: 10 ton
Key Features:
- Item: Aluminum Racing Jack
- Material: Aluminum
- Lifting Capacity: 1-1/2 Tons
Key Features:
- Item: Floor Jack
- Features: Lifts from 3-1/2" to 18-1/2"
- Lifting Capacity: 2 T
Key Features:
- Lifting Capacity: 3-1/2 Tons
- Chassis Length: 27 1/2 in
- Item: Hydraulic Service Jack
Key Features:
- Item: Trolley Floor Jacks
- Handle Type: Spring-Loaded
- Load Capacity: 10 ton
Key Features:
- Item: Floor Jack
- Material: Steel
- Features: Lifts from 3-3/4" to 21-1/2"
Key Features:
- Application: Heavy-Duty
- Chassis Length: 19 in
- Number of Casters: 2
Key Features:
- Lifting Capacity: 4 T
- Application: Manual
- Item: Torque Limiting Extension Set
Key Features:
- Base Length: 31 in
- Number of Casters: 2
- Lifting Capacity: 3 Tons
Key Features:
- Item: Truck Axle Jacks
- Handle Length: 47 1/4 in
- Number of Casters: 2
Key Features:
- Item: Magic Lift Service Jack
- Standards: U.S. Patent No. 5,946,912, U.S. Patent No. 6,199,379
- Features: A Built-In By-Pass Device Protects Hydraulic System from Over Pumping Damage, Heavy Gauge Side Frames Resist Twisting, Magic Lift Design Offers a Quick Lift for Professional Performance
Key Features:
- Lifting Capacity: 3.5 T
- Item: Floor Jack
- Package Quantity: 1
Key Features:
- Item: Jack Stand
- Material: Steel
- Application: Heavy-Duty
Key Features:
- Item: Jack Stand
- Material: Steel
- Power Raise: 17 5/8 in
Key Features:
- Item: Floor Jack
- Standards: ANSI/ASME PALD
- Type: Low-Profile Garage Jack
Key Features:
- Application: General
- Lifting Height Min.: 5-1/2"
- Operation Type: Manual
Key Features:
- Item: Floor Jack
- Lifting Capacity: 3 T
- Package Quantity: 1
Key Features:
- Item: Service Jack
- Lifting Capacity: 3 Tons
- Type: Service Jack
Key Features:
- Package Quantity: 1
Key Features:
- Lifting Height Min.: 6 in
- Chassis Length: 56 in
- Features: Chrome Plated Ram for Additional Rust Resistance, Convenient Foot Pedal for No Load Lifts, Front Wheels with Roller Bearings and Ball Bearing-Mounted Rear Caster Wheels, Handle can be Locked into One of Three Positions from Horizontal to Vertical and Has Independent Release Knob, Multi-Lingual Safety and Capacity Markings, Overload and Bypass Safety Valves Prevent Use Beyond The Jacks Rated Capacity and Over Extension of the Ram, Welded Hydraulic Pump and Cylinder Construction Provides Increased Strength and Leak Prevention, Wiper Seals Protect Hydraulic System From Contaminants
Key Features:
- Package Quantity: 1
Key Features:
- Item: Motorcycle Jack
- Max. Height of Cradle (In.): 16 1/2 in
- Lift Range (Lb.): 1,500 lb
Key Features:
- Package Quantity: 1
Key Features:
- Package Quantity: 1
Key Features:
- Item: Floor Jack
- Features: Built-In Safety Valve Provides Overload Protection, By-Pass Device Protects Against Overpumping for Safe Operation, Swivel Saddle
- Lifting Capacity: 2 Tons
Key Features:
- Promotion Restriction: Not eligible for promotion
- Lifting Height Max.: 20"
- Base Width: 15 in
Key Features:
- Chassis Length: 27 1/8 in
- Standards: ANSI PALD 2009
- Item: Hydraulic Service Jack
Key Features:
- Base Height: 6 1/2 in
- Lifting Capacity: 3 Tons
- Caster Wheel Dia.: 2 1/2 in
Key Features:
- Item: Floor Jack
- Type: Low Profile Floor Jack
- Lifting Capacity: 4000 LBS
Key Features:
- Item: Trolley Floor Jacks
- Operation Type: Air
- Number of Casters: 4