Osg Cobalt End Mills
If you need osg cobalt end mills we have them at everyday low prices.
Shop Osg Cobalt End Mills results
(Showing 1 - 12)
Relevance
Mfr # 402-1250
Key Features:
- Milling Diameter: 1/8"
- Length of Cut: 1/2 in
- Overall Length: 1 1/2 in
Mfr # C32982
Key Features:
- Milling Diameter: 1/4"
- Length of Cut: 5/8 in
- Overall Length: 3 3/8 in
Mfr # C41223
Key Features:
- Milling Diameter: 3/4"
- Length of Cut: 1 5/8 in
- Overall Length: 5 5/8 in
Mfr # C32625
Key Features:
- Milling Diameter: 3/8"
- Length of Cut: 3/4 in
- Overall Length: 2 1/2 in
Mfr # C32965
Key Features:
- Milling Diameter: 1/2"
- Length of Cut: 1 in
- Overall Length: 4 1/8 in
Mfr # F4042.UT22.026.Z03.11
Key Features:
- Item: Indexable Square Shoulder End Mill
- Cutter Dia.: 1.000"
- Series: F4042
Mfr # 11V393
Key Features:
- Item: Chucking Reamer
- Size - Decimal: 9/16 in - 0.5625
- Material - Machining: High Speed Steel
Mfr # 461-1250
Key Features:
- Dimension Type: Fractional Inch
- Milling Diameter: 1/8"
- End Mill Material: Carbide
Mfr # 120513005
Key Features:
- Dimension Type: Fractional Inch
- Milling Diameter: 1/2"
- End Mill Material: Cobalt
Mfr # 2992901
Key Features:
- Item: Spiral Flute Tap
- Tap Thread Size: M16-2.00
- Overall Length: 97.00mm
Mfr # 1986000
Key Features:
- Item: Spiral Flute Tap
- Overall Length: 64.00mm
- Tap Thread Size: M6-1.00
Mfr # 2991801
Key Features:
- Item: Spiral Flute Tap
- Tap Thread Size: M10-1.50
- Overall Length: 2-15/16"