Olfa Cl
If you need an olfa cl we have them at everyday low prices.
Shop Olfa Cl results
(Showing 1 - 15)
Relevance
Mfr # CL
Key Features:
- Blade Width: 18 mm
- Blade Material: Steel
- Overall Width: 1 in
Mfr # SVR-2
Key Features:
- Blade Width: 9 mm
- Blade Operation: Retractable
- Blade Material: Steel
Mfr # LA-X
Key Features:
- Blade Width: 18 mm
- Features: Acetone Resistant
- Handle Type: Ergonomic with Anti-Slip Rubber Grip
Mfr # L-2
Key Features:
- Blade Width: 18 mm
- Application: Multipurpose
- Overall Width: 1 1/2 in
Mfr # L-1
Key Features:
- Blade Width: 18 mm
- Application: Multipurpose
- Blade Type: Utility
Mfr # 9O 21-180 SBA
Key Features:
- Features: High Leverage Design for 30% More Cutting Power; Induction Hardened Cutting Edges; 25 Degrees Angled Diagonal Cutters
- Handle Type: Plastic Coated
- Jaw Length: 1 in
Mfr # L-5
Key Features:
- Blade Width: 18 mm
- Item: Utility Knife
- Blade Type: Utility
Mfr # H-1
Key Features:
- Blade Width: 25 mm
- Features: Blade Change Snap End Cap
- Overall Thickness: 0.95 in
Mfr # SK-4
Key Features:
- Stores: No Storage
- Number of Blades Included: 1
- Overall Thickness: 0.95 in
Mfr # LBB-50B
Key Features:
- Width: 18 mm
- Length: 4 1/2 in
- Material: Carbon Steel
Mfr # XH-1
Key Features:
- Blade Width: 25 mm
- Overall Thickness: 1.06 in
- Duty Rating: Extra Heavy Duty
Mfr # SO4822-7 Grey
Key Features:
- Color: Gray
- Load Capacity: 40 lb
- Material: Plastic
Mfr # OBH230
Key Features:
- Item: Builders Hoist Bracket
- Color: Yellow
- Overall Height (In.): 17 3/4 in
Mfr # 1205600
Key Features:
- Item: Spiral Point Tap
- Tap Thread Size: #2-56
- Shank Dia.: 0.141"
Mfr # 1216400
Key Features:
- Item: Spiral Point Tap
- Shank Dia.: 0.141"
- Tap Thread Size: #4-40