Oldham Coupling
Our endless aisle includes an oldham coupling and so much more!
Shop Oldham Coupling results
(Showing 1 - 15)
Relevance
Mfr # PP24253ER0901G
Key Features:
- Item: Oldham Coupling
- Product Type: Oldham Coupling
- Package Quantity: 1
Mfr # MOST19-6-A
Key Features:
- Shaft Locking Type - Couplings: 1 Piece Set Screw
- Bore Dia.: 6 mm
- Max. RPM: 4,500 RPM
Mfr # OD16/25-AT
Key Features:
- Rated Torque: 42 in-lb
- Max. RPM: 4,500 RPM
- Finish: Plain
Mfr # OD26/41-AT
Key Features:
- Rated Torque: 130 in-lb
- Max. RPM: 4,500 RPM
- Max. Parallel Misalignment (In.): 0.01 in
Mfr # 1143
Key Features:
- Shaft Type: Double Flat/Slot
- Shaft Dia. (In.): 5/8 in
- For Use With: 114B190F11BA 250, 114B240F11BA 250, 114B330F11XX, 115B265F31BA 250, 115B330F31XX, Mfr. No. 115B190F31BA 250
Mfr # 1143-4
Key Features:
- Shaft Type: Double Flat/Slot
- Shaft Dia. (In.): 5/8 in
- For Use With: Mfr. No. 3540
Mfr # 111A100F11AA 250
Key Features:
- Item: Rotary Vane Pump
- GPH of Water @ 150 PSI: 98 gph
- Relief Pressure Max. (PSI): 250 psi
Mfr # 1143
Key Features:
- For Conduit Type: RMC, IMC
- Conduit Fitting Type: Bushing
- Conduit Fitting Material: Steel
Mfr # 102A140F11PA 250
Key Features:
- Item: Rotary Vane Pump
- Built-In: Relief Valve
- Shaft: 303 Stainless Steel
Mfr # 102A100F11PA 250
Key Features:
- Item: Rotary Vane Pump
- Built-In: Relief Valve
- GPH of Water @ 100 PSI: 100 gph
Mfr # 6L012
Key Features:
- Shaft Locking Type - Couplings: 1 Piece Set Screw
- Item: Rigid Shaft Coupling
- System of Measurement: Inch
Mfr # 3666
Key Features:
- Application to Vehicle Type: Bus, Cargo Tank, Concrete Vehicle, Motor Coach, Tanker, Tractor, Trailer, Truck, Van
- Item: Garage Repair Order Form
- With Carbon/Carbonless: Carbonless
Mfr # 6L015
Key Features:
- Shaft Locking Type - Couplings: 1 Piece Set Screw
- Item: Rigid Shaft Coupling
- System of Measurement: Inch
Mfr # 112A035F11CA 250
Key Features:
- Item: Rotary Vane Pump
- GPH of Water @ 150 PSI: 33 gph
- By-Pass: Yes
Mfr # 114B330F11XX
Key Features:
- Item: Rotary Vane Pump
- HP @ 50 PSI: 1/3 hp
- Body Material: Brass