Ok Industries Wire Strippers & Crimpers
We have the ok industries wire strippers & crimpers you need to get the job done right.
Shop Ok Industries Wire Strippers & Crimpers results
(Showing 1 - 14)
Relevance
Mfr # ST-500
Key Features:
- Capacity: 20 to 30 AWG
- Overall Length: 3 7/8 in
- Material: Blade: Hardened Steel, Housing: ABS
Mfr # ST-550
Key Features:
- Capacity: 18 to 28 AWG
- Overall Length: 3 7/8 in
- Material: Blade: Hardened Steel, Housing: ABS
Mfr # ST-450
Key Features:
- Capacity: 26 to 36 AWG
- Overall Length: 3 7/8 in
- Material: Blade: Hardened Steel, Housing: ABS
Mfr # 55-1987
Key Features:
- Capacity: 26 to 16 AWG
- Overall Length: 6 1/2 in
- Material: Polyurethane Reinforced With Carbon Fiber
Mfr # ERG4001
Key Features:
- Capacity: 22 to 10 AWG
- Primary Crimping Application: Electrical Wire and Cable
- Overall Length: 10 1/2 in
Mfr # TBM45S
Key Features:
- Capacity: 10 to 6 AWG Aluminum, 8 to 2 AWG Copper
- Primary Crimping Application: Electrical Wire and Cable
- Overall Length: 10 1/2 in
Mfr # WT111M
Key Features:
- Capacity: 22 to 10 AWG
- Primary Crimping Application: Electrical Wire and Cable
- Overall Length: 9 5/8 in
Mfr # 11053
Key Features:
- Capacity: 6 to 12 AWG Standard, Screw Shearing 6 - 21 and 8 - 32
- Overall Length: 7 1/8 in
- Material: Steel
Mfr # 45-090
Key Features:
- Capacity: 12 to 8 AWG
- Overall Length: 6 1/2 in
- Material: Frame: Die Cast Zinc
Mfr # MS2-KIT/WWG 3084134
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Cable Tester Kit
- Application: Verifies 10/100/1000 Ethernet, POTS and PoE Voltage, Cable Length, Wiremap, Cable ID and Distance, Locates Virtually Any Cable or Wire Pair
Mfr # R700L-1/2
Key Features:
- Item: Float Valve
- Pipe Size: 1/2"
- Connection Type: MNPT
Mfr # WWK-1
Key Features:
- Capacity: 22 to 24 AWG
- Handle Color: Green
- Features: Designed to Handle 22 24 AWG Wire in Any Application, Frame or for Field Service Use
Mfr # DP-200
Key Features:
- Item: High Vacuum Desoldering Pump
- Application: For Desoldering
- Color: Black
Mfr # SA-9-E-115
Key Features:
- Item: Fume Absorber
- Standards: ESD, RoHS
- Features: ESD Safe