Ok Industries Wire Management Tools
Our endless aisle includes ok industries wire management tools and so much more!
Shop Ok Industries Wire Management Tools results
(Showing 1 - 13)
Relevance
Mfr # WSU-30M
Key Features:
- Item: Wrap/Strip/Unwrap Tool
- Type: Manual, MOD
- For Use With: 0.025 in (0.63 mm) Square Terminals on 0.100 in (2.54 mm) Center to Center of the Pins
Mfr # HW-UW-224
Key Features:
- Item: Manual Wire Wrap/Unwrap Tool
- Handle Material: Aluminum
- Unwrapping Terminal Hole Depth (In.): 1 in
Mfr # P2224
Key Features:
- Item: Wire Wrapping Sleeve
- Application: Wire Wrapping Sleeve
- Package Quantity: 1
Mfr # CP-XL
Key Features:
- Item: Cord Storage Reel
- Size: 4 1/2 in D x 15 5/8 in Dia
- Color: Yellow
Mfr # CP-100
Key Features:
- Item: Cord Storage Reel
- Size: 3 7/8 in D x 12 5/8 in Dia
- Color: Yellow
Mfr # TNR
Key Features:
- Wire Management Tool Item: Nylon Rivet Installation Tool
- Item: Nylon Rivet Installation Tool
- Type: Installation Tools
Mfr # MT-1022
Key Features:
- Item: Ignition Wire Feeler Gauge Set
- Type: Go-No-Go
- Number of Pieces: 22
Mfr # HW-UW-2829M
Key Features:
- Item: Manual Wrap/Unwrap Tool
- For Use With: 0.025 in (0.63 mm) Square Terminals whose Center to Center of the Pins are 0.100 in (2.54 mm)
- Material: Metal Housing
Mfr # CW-T3R
Key Features:
- Item: Cable Wraptor,Large
- Package Quantity: 1
Mfr # J9969R
Key Features:
- Item: Tool Box
- Material: Steel
- Color: Red
Mfr # ST-500
Key Features:
- Capacity: 20 to 30 AWG
- Overall Length: 3 7/8 in
- Material: Blade: Hardened Steel, Housing: ABS
Mfr # WWK-1
Key Features:
- Capacity: 22 to 24 AWG
- Handle Color: Green
- Features: Designed to Handle 22 24 AWG Wire in Any Application, Frame or for Field Service Use
Mfr # DP-200
Key Features:
- Item: High Vacuum Desoldering Pump
- Application: For Desoldering
- Color: Black