Oil Hose
We have the oil hose you need to get the job done right.
Shop Oil Hose results
(Showing 1 - 15)
Relevance
Key Features:
- Hose Inside Dia.: 1 in
- Hose Length: 10 ft
- Max. Working Pressure @ 70 F: 150 psi
Key Features:
- Package Quantity: 1
Key Features:
- Hose Media: Air, Mild Chemicals, Water
- Hose Inside Dia.: 1/2 in
- Hose Length: 150 ft
Key Features:
- Item: Hose with Static Wire
- Inlet: 3/4 in NPT
- Outlet: 3/4 in NPT
Key Features:
- For Use With: Use with Internally Expanding Permanent Couplings- Scovill Style; Designed for Internal Expansion only
- Pipe Fitting Material: Brass
- Basic Pipe Fitting Shape: Coupling
Key Features:
- Hose Inside Dia.: 1 in
- Hose Length: 50 ft
- Max. Working Pressure @ 70 F: 250 psi
Key Features:
- Item: Hose with Static Wire
- Length: 20 ft
- Application: For Refined Petroleum Liquids
Key Features:
- Item: Fuel Hose
- Operation: Temperature Rating -22 Degrees to 130 Degrees F
- Inlet: 3/4 in NPT
Key Features:
- Package Quantity: 1
Key Features:
- Item: Fuel Hose
- Inlet: 3/4 in NPT
- Length: 20 ft
Key Features:
- Hose Configuration: Coupled Assembly
- Item: Garden Hose
- Hose Inside Dia.: 3/4"
Key Features:
- Voltage: 115V AC
- Application: Designed for Gasoline, Diesel, Biodiesel Up to B20, E15, Kerosene and Mineral Spirit
- HP: 1/6
Key Features:
- Fire Extinguisher Class: ABC
- Capacity: 2.5 lb
- Extinguish Agent Type: Monoammonium Phosphate
Key Features:
- Item: Fuel Hose
- Operation: Temperature Rating -22 Degrees to 130 Degrees F
- Inlet: 3/4 in NPT
Key Features:
- Centerline Length (ft): 50
- Hose Inside Diameter (in): 0.375
- Working Pressure (PSI): 400