Oil Filter Housing
We have the oil filter housing you need to get the job done right.
Shop Oil Filter Housing results
(Showing 1 - 15)
Relevance
Mfr # 700ACCF7017
Key Features:
- Item: Filter Head
- Material: Aluminum
- For Use With: F4010PM0 Filter, F4030PM0 Filter
Mfr # 24001
Key Features:
- Package Quantity: 1
Mfr # OB1314
Key Features:
- Item: Hydraulic Filter Base
- Inlet: 1-1/4 in NPT
- Outlet: 1 1/4 in NPT
Mfr # F4010PM0
Key Features:
- Item: Particulate Filter
- For Use With: Transfer Pump Filter Kit
- Flow Rate: 40 gpm
Mfr # 1200KTF7018
Key Features:
- Height (In.): 11 in
- Width (In.): 3 7/8 in
- Max. Pressure (PSI): 50 psi
Mfr # OB1313
Key Features:
- Item: Hydraulic Filter Base
- Length: 5 5/16 in
- Outside Dia.: 5 1/2 in
Mfr # FH225
Key Features:
- Item: Filter Head,Return Line,50 gpm
- Package Quantity: 1
Mfr # A-1042326M1-AI
Key Features:
- Package Quantity: 1
Mfr # 3KML5
Key Features:
- Max. Pressure: 200 psi
- Inlet Port Thread Size: 9/16"-18
- Thread Size: 9/16-18"
Mfr # OB1315
Key Features:
- Item: Hydraulic Filter Base
- Inlet: 1-5/8-12 SAE
- Outlet: 1 5/8"-12 SAE
Mfr # 221053
Key Features:
- Inlet Port Thread Size: 3/4 NPTF
- Micron Rating: 10
- Max. Pressure (PSI): 200 PSI
Mfr # 226006
Key Features:
- Promotion Restriction: Not eligible for promotion
- Inlet Port Thread Size: 3/4 in. NPT
- Micron Rating: 10