Oil Extractor
Our endless aisle includes an oil extractor and so much more!
Shop Oil Extractor results
(Showing 1 - 15)
Relevance
Mfr # 756015P
Key Features:
- Package Quantity: 1
Mfr # HD-700
Key Features:
- Color: Yellow,Black,Red & White
- Package Quantity: 1
Mfr # 24862
Key Features:
- Includes: Includes 4 Extraction Tubes: 3/8" x 400 mm, 6 mm x 760 mm, 7 mm x 900 mm, 6 mm x 600 mm
- Length: 21
- Application: The OEMTOOLS 21 Gallon Oil Drain Vacuum and Extractor is designed for the collection of used fluids including motor oil, transmission fuild, and cooland from under lift-mounted vehicles, or by exacuation directly from fluid reservoirs or through dipstick tubes. The portable oil drainsystem is designed to safely capture oil and other vehicle fluids with the use of a large funnel of vacuum.
Mfr # 75-6065
Key Features:
- Package Quantity: 1
Mfr # JDI-20COMBO-BJLR
Key Features:
- Package Quantity: 1
Mfr # DOWJDI-18DC
Key Features:
- Item: Self-Evacuating Portable Oil Drain,18 Ga
- Package Quantity: 1
Mfr # 24937
Key Features:
- Width: 8.9
- For Use With: Most fluid types: engine oil, transmission fluid, gear oil, coolant and power steering fluid.
- Height: 8.9
Mfr # 07300
Key Features:
- Item: Fluid Evacuator
- Includes: 0.23 in. OD x 5 ft. Long Dipstick Tube, 0.26 in. OD x 5 ft. Long Dipstick Tube, 0.41 in. OD x 5 ft. Long Main Evacuation Tube, English/French/Spanish User Manual, MVA7205 Brake/Clutch Bleeding Adapter Kit, Tube Adapters
- Type: Pneumatic
Mfr # MVA6851
Key Features:
- Item: Fluid Extractor Syringe
- Includes: Non-Drip Cap
- Type: Manual