Oil Cart
Count on great prices, fast shipping and friendly service every time you order an oil cart from Zoro.
Shop Oil Cart results
(Showing 1 - 15)
Relevance
Mfr # 51009C-S16
Key Features:
- Item: Oil Transfer Cart
- Type: Mobile
- Air Motor Size (In.): 4 1/4 in
Mfr # 33275-11
Key Features:
- Item: Oil Filter Cart
- Includes: Pressure Gauge, Stinger, Suction Hose with Inlet Screen
- Pump for Multiple Outlets: No
Mfr # 36970
Key Features:
- Filter Rating (Microns): 10
- Max. Flow GPM: 4
- Length (In.): 24
Mfr # 36946
Key Features:
- Includes: Safely Sampling and Monitoring the Condition of Oil
- Overall Height: 48 in
- Motor HP: 1 1/2 hp
Mfr # 36994
Key Features:
- Filter Rating (Microns): 10
- Max. Flow GPM: 5.5
- Length (In.): 15
Mfr # FG452089BLA
Key Features:
- Overall Height: 33 1/2 in
- Overall Length: 45 1/2 in
- Overall Width: 26 in
Mfr # 940734
Key Features:
- Filter Media - Filters: Paper
- Micron Rating: Water Removal
- Max. Pressure: 200 psi
Mfr # EC11-B
Key Features:
- Overall Height: 34-1/4"
- Overall Width: 18"
- Material: High Density Polyethylene (Shelf)/Polyvinyl Chloride (Leg)
Mfr # 5UTH9
Key Features:
- Overall Height: 32 3/4 in
- Overall Length: 34 1/2 in
- Overall Width: 17 1/2 in
Mfr # 36933
Key Features:
- Filter Rating (Microns): 10
- Max. Flow GPM: 3
- Length (In.): 24
Mfr # 36934
Key Features:
- Filter Rating (Microns): 10
- Max. Flow GPM: 1
- Length (In.): 15
Mfr # FG452088BLA
Key Features:
- Overall Height: 39 in
- Overall Length: 44 in
- Overall Width: 25 1/2 in
Mfr # DFC14ST10VVX1
Key Features:
- Amps: 9.6 A
- Filter Element: Mfr. No. 945521
- Flow Rate: 16 gpm
Mfr # FG9T6600BLA
Key Features:
- Overall Height: 31 1/2 in
- Overall Length: 34 1/4 in
- Overall Width: 17 37/100 in
Mfr # FG450089BLA
Key Features:
- Overall Height: 33 1/2 in
- Overall Length: 39 in
- Overall Width: 18 in
Explore More
ipa lubricator accessories
lincoln grease and oil pump accessories
gardner bender anti-seize compounds
trico lubrication containers
westward oilers and reservoirs
renewable lubricants lubricants
anti-seize technology greases & lubricants
walter surface technologies metalworking fluids
jet-lube food grade lubricants
diversey lubricants
lumax grease guns
nsi industries corrosion inhibitors