Oil Burning Stove
Our endless aisle includes an oil burning stove and so much more!
Shop Oil Burning Stove results
(Showing 1 - 11)
Relevance
Key Features:
- CFM @ 0.100-In. SP: 126
- Drive Type: Direct Drive
- Full Load Amps: 0.63/0.55
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Pipe Notcher
- Construction: Steel Housing
Key Features:
- Item: Car Stove
- Type: Portable
- Amps: 12 A
Key Features:
- Item: Pipe and Tube Notcher
- Blade: Hole Saw
- Gauge: 40
Key Features:
- Item: Manual Metal Stock Notcher
- Blade: High Chrome
- Gauge: 16
Key Features:
- Cutting Action: 30 Degrees V-Notch
- Overall Length: 9 1/2 in
- Material: Stainless Steel
Key Features:
- Item: Stove
- Type: Propane
- Material: Iron
Key Features:
- Package Quantity: 1
Key Features:
- Item: Faucet and Sink Tool
- Hex Size (In.): 5/8 in, 3/4 in, 7/8 in, 1 in
- Type: 1 Handed
Key Features:
- Gas Vent Pipe Item: Gas Vent Pipe
- Item: Gas Vent Pipe
- Gas Vent Pipe Dia.: 6 in
Key Features:
- Item: Pipe and Tube Notcher
- Blade: Hole Saw
- Max. Notch: 2 in