Oil And Water Separator
If you need an oil and water separator we have them at everyday low prices.
Shop Oil And Water Separator results
(Showing 1 - 36)
Relevance
Mfr # ES2150
Key Features:
- Max. Air Compressor HP: 25 hp
- Max. Air Flow (SCFM): 124
- Absorption Module Volume (Gal.): 16 gal
Mfr # CT-250
Key Features:
- Max. Air Compressor HP: 50 hp
- Max. Air Flow (SCFM): 250
- Absorption Module Volume (Gal.): 1 13/16 gal
Mfr # ESVF1
Key Features:
- Item: Vent Filter
- For Use With: 4HCZ1 to 4
- Type: Vent Filter
Mfr # SEP60ST
Key Features:
- Max. Air Compressor HP: 15 hp
- Max. Air Flow (SCFM): 60
- Absorption Module Volume (Gal.): 1 gal
Mfr # OWSD-70
Key Features:
- Max. Air Compressor HP: 15 hp
- Max. Air Flow (SCFM): 70
- Absorption Module Volume (Gal.): 1/5 gal
Mfr # SEP360ST
Key Features:
- Max. Air Compressor HP: 75 hp
- Max. Air Flow (SCFM): 360
- Absorption Module Volume (Gal.): 6 gal
Mfr # SEP120ST
Key Features:
- Max. Air Compressor HP: 30 hp
- Max. Air Flow (SCFM): 120
- Absorption Module Volume (Gal.): 2 gal
Mfr # 54749247
Key Features:
- Compressor Description: 20, 30 hp Rotary Screw Air Compressors
- Item: Air/Oil Separator
- Includes: Element, O-Ring
Mfr # MP-1500
Key Features:
- Max. Air Compressor HP: 600 hp
- Absorption Module Volume (Gal.): 27 1/2 gal
- Weight (Lbs.): 400
Mfr # 4GNL4
Key Features:
- Item: Pneumatic Condensate Separator
- NPT Size: 1/2 in
- Float Type: Automatic
Mfr # SEP120MRK
Key Features:
- Item: Maintenance kit
- For Use With: Oil/Water Separators
- Type: Service Kit
Mfr # SEP360MRK
Key Features:
- Item: Maintenance kit
- For Use With: Oil/Water Separators
- Includes: Pre-Filter Bag, Retaining Clip, Sterling Media Bag
Mfr # ES2100
Key Features:
- Max. Air Compressor HP: 10 hp
- Max. Air Flow (SCFM): 43
- Condensate Inlet NPT (In.): (1)1/2,(1)1/4
Mfr # MP-0500
Key Features:
- Max. Air Compressor HP: 150 hp
- Absorption Module Volume (Gal.): 7 1/2 gal
- Item: Oil and Water Separator
Mfr # 8888-015
Key Features:
- Item: Oil and Water Separator Treatment
- Container Type: Drum
- Primary Neutralizing Application: Oils
Mfr # WSA-06-M00
Key Features:
- Item: Oil and Water Separator
- Fits Brand: Wilkerson
- Overall Width: 4 9/16 in
Mfr # 54672654
Key Features:
- Item: Oil Filter
- For Use With: 15 to 50 hp UP6-Series Units: 1NPK9, 1NPL1, 1NPL2, 1NPL3, 1NPL4, 1NPL5, 1ZPT2, 1ZPT3, 1ZPT4, 3HGC3, 3HGC4, 3HGC5, 3HGC6, 3HGC7, 3HGC8, 3HGC9, 3HGD1, 3HGD2, 3HGD3, 3HGD4, 3HGD5, 3UB84, 3UB85, 3UB86, 3UB87, 3UB88, 3UB89, 4RU68, 4RU69, 6WA82 , 53RU34, 53RU35, 53RU40, 53RU41
- Series: ROTARY COMPRESSOR
Mfr # PSG-15
Key Features:
- Max. Air Compressor HP: 40 hp
- Max. Air Flow (SCFM): 175
- Absorption Module Volume (Gal.): 5 gal
Mfr # MP-0350
Key Features:
- Max. Air Compressor HP: 50 hp
- Absorption Module Volume (Gal.): 3 gal
- Condensate Inlet NPT (In.): 1/4
Mfr # 39329602
Key Features:
- Item: Replacement Oil Filter
- For Use With: 5 to 15 hp R- and UP6-Series Units: 1ZPR3, 1ZPR4, 1ZPR5, 1ZPR6, 1ZPR7, 1ZPR8, 1ZPR9, 1ZPT1, 1ZPT2, 1ZPT3, 1ZPT4, 1ZPT5, 1ZPT6, 1ZPT7, 3UB84, 4RU64, 4RU65, 4RU66, 4RU67, 4RU68, 4RU69, 4RU70, 4RU71, 6WA78, 6WA79, 6WA80, 6WA81, 6WA82, 6WA83, 40AY54, 40AY55, 40AY57, 40AY58, 40AY59, 40AY62, 40AY63, 40AY64, 40AY66, 40AY67, 40AY68, 40AY69, 40AY71, 40AY72, 40AY74, 40AY75, 40AY76, 40AY78, 40AY79, 40AY80, 40AY81, 40AY82, 40AY83, 40AY84, 40AY86, 40AY88, 40AY89, 40AY90
- For Use With Mfr. Model Number: 5 to 15 hp R- Series, 5 to 15 hp UP6-Series
Mfr # G342004BG
Key Features:
- Material: Assorted
- Item: Cloth Rag
- Size: Varies
Mfr # 24178220
Key Features:
- Type: Maintenance Kit
- For Use With: Air Compressors
- Item: Rotary Screw Filter Only Maintenance Kit
Mfr # 88171913
Key Features:
- Element Material: Fiberglass
- Rated Flow Rate: 70
- Inside Dia. (In.): 2 5/8 in
Mfr # 4ZL51
Key Features:
- Max. Pressure: 250 psi
- Bowl Size: 7 oz.
- Max. Incoming Pressure - Air Treatment: 250 psi
Mfr # AMJ3000-N02B
Key Features:
- Max. Flow: 200 lpm
- Port Size: 1/4 in
- Port Type: NPT Thread
Mfr # AIRFILT-WATER-AUTO
Key Features:
- Package Quantity: 1
Mfr # 2901905800
Key Features:
- Item: Oil Separator Kit
- Compressor Description: 75, 100 hp Rotary Screw Air Compressors
- For Use With: CPD 100 G, Mfr. No. CPD 75 G
Mfr # AMJ4000-N04B
Key Features:
- Max. Flow: 300 lpm
- Port Size: 1/2 in
- Port Type: NPT Thread
Mfr # AMJ5000-N06B
Key Features:
- Max. Flow: 500 lpm
- Port Size: 3/4 in
- Port Type: NPT Thread
Mfr # AMJ3000-N03B
Key Features:
- Max. Flow: 200 lpm
- Port Size: 3/8 in
- Port Type: NPT Thread
Mfr # 445-524-8
Key Features:
- Single End Double End: Single End
- OD (Decimal): 1
- LOC (Decimal): 1.5
Mfr # 5GRY,345YEL
Key Features:
- Color: Gray and Yellow
- Bucket/Pail Height: 12 in
- Item: Bucket
Mfr # 12454
Key Features:
- Package Quantity: 1
Mfr # AS-M1- 1
Key Features:
- Item: Air Separator
- Body Material: Iron
- Inlet: 1 in
Mfr # AS-M1- 1-1/2
Key Features:
- Item: Air Separator
- Body Material: Iron
- Max. Temp. (F): 275 Degrees F
Mfr # 92692284
Key Features:
- Sub-Category: Compressor
- Item: Compressor Oil
- Food Grade: No