Offset Box Wrench
If you need an offset box wrench we have them at everyday low prices.
Shop Offset Box Wrench results
(Showing 1 - 15)
Relevance
Mfr # J1016A
Key Features:
- Item: Double Box Wrench
- Overall Length: 8 3/4 in
- Features: Full Polish Wrenches Meet and Exceed Stringent Aerospace Specification AS4984A Which Requires Tools to Have A Thicker Nickel-Chrome Coating for Greater Corrosion-Resistance, 12 Point Box End is Countersunk for Easy Application to The Fastener, Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Offset Box End Allows Access to Recessed Fasteners and Keeps Hands Clear of Obstructions
Mfr # 54DG06
Key Features:
- Item: Box End Wrench Set
- Includes: 5MP90A, 5MP91A, 446G58, 446G59, 5MP95A, 5MP96A, 5MP97A, 5MP98A, 5MP99A, 5MR01A, 5MR02A, 5MR03A, 5MR04A
- Overall Length: 6" to 15"
Mfr # WBE23408
Key Features:
- Item: OffSet Box End Wrn Set,8 pcs. 45 deg.
- Includes: 8-pc. Offset box end wrenches: 1/4 in. x 5/16 in., 3/8 in. x 7/16 in., 1/2 in. x 9/16 in., 5/8 in. x 11/16 in., 3/4 in. x 13/16 in., 7/8 in. x 15/16 in., 1 in. x 1-1/16 in., 1-1/8 in. x 1-1/4 in. ; Includes wrench holder
- Overall Length: 9.9 in.
Mfr # WBE24411
Key Features:
- SAE or Metric: SAE
- Number of Points: 12
- Finish: Chrome
Mfr # MWS-BWM12
Key Features:
- Finish: Satin Chrome
- Number of Points: 12
- Overall Length: 7-31/32", 9-1/16", 9-1/2", 9-3/4", 9-25/32", 10-27/32", 11-9/32", 11-15/16", 12-3/8", 13-1/4", 15-29/32", 17-1/32"
Mfr # J1100S-M
Key Features:
- SAE or Metric: Metric
- Item: Box End Wrench Set
- Number of Points: 12
Mfr # MWS-15A
Key Features:
- SAE or Metric: Metric
- Number of Points: 12
- Finish: Chrome plated
Mfr # MWS-5A
Key Features:
- Number of Points: 12
- Size: 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 17mm
- Finish: Chrome plated
Mfr # J8100C
Key Features:
- Item: Deep Offset Box Wrench Set
- Material: Alloy Steel
- Finish: Satin
Mfr # MWS-10A
Key Features:
- SAE or Metric: Metric
- Number of Points: 12
- Finish: Chrome plated
Mfr # MWS-27TA
Key Features:
- SAE or Metric: Metric
- Number of Points: 12
- Finish: Chrome plated
Mfr # 2GKT1
Key Features:
- Item: Ignition Wrench Set
- Insulated: No
- Tether Capable: Tether Capable
Mfr # WBE24407
Key Features:
- Item: OfSt,Box End Wrn Set,6-19mm,45deg.,7pcs.
- Includes: 7-pc. Offset box end wrenches: 6 mm x 7 mm, 8 mm x 10 mm, 9 mm x 11 mm, 12 mm x 14 mm, 13 mm x 15 mm, 16 mm x 18 mm, 17 mm x 19 mm ; Includes wrench holder
- Material: Steel
Mfr # 5MP93
Key Features:
- Wrench Product Grouping: Wrenches
- Item: Box End Wrench
- Wrench Item: Box End Wrench
Mfr # MWS-1B
Key Features:
- SAE or Metric: Metric
- Number of Points: 12
- Finish: Chrome plated