Off Road Farm Jack
If you need an off road farm jack we have them at everyday low prices.
Shop Off Road Farm Jack results
(Showing 1 - 15)
Relevance
Mfr # FTF-48FJSB
Key Features:
- Item: Farm Jack
- Lifting Capacity: 3.5 Tons
- Lifting Height Max.: 42.2"
Mfr # 7060900
Key Features:
- Base Length: 5 in
- Retracted Length: 2 in
- Material: Steel
Mfr # HDFJ-48
Key Features:
- Item: Heavy Duty Ratchet Farm Jack
- Material: Cast iron
- Type: Heavy-Duty Farm Jacks
Mfr # HDFJ-60
Key Features:
- Item: Heavy Duty Ratchet Farm Jack
- Lifting Capacity: 3-1/2 Tons
- Type: Heavy-Duty Farm Jacks
Mfr # 1MZK6
Key Features:
- Handle Length: 30 in
- Lifting Height Min.: 5-1/4"
- Lifting Capacity: 3 Tons
Mfr # 1130
Key Features:
- Item: Jack Boxed w/Sleeve
- Lifting Capacity: 8000 lb.
- Type: Jackall
Mfr # 7033400
Key Features:
- Lifting Height Max.: 48"
- Handle Length: 36 in
- Application: Tearing Out Stubborn Stumps or Pulling Fence Posts And Poles
Mfr # HW93652W
Key Features:
- Base Length: 31 in
- Number of Casters: 2
- Lifting Capacity: 3 Tons
Mfr # 29038
Key Features:
- Lifting Capacity: 3-1/2 Tons
- Chassis Length: 27 1/2 in
- Item: Hydraulic Service Jack
Mfr # 3ZC58
Key Features:
- Lifting Capacity: 2 ton
- Lifting Height Min.: 7 1/8 in
- Lifting Height Max.: 13 3/4 in
Mfr # 1MZK7
Key Features:
- Application: General
- Lifting Height Min.: 5-1/2"
- Operation Type: Manual
Mfr # 26033
Key Features:
- Application: Heavy-Duty
- Chassis Length: 19 in
- Number of Casters: 2
Mfr # 00529
Key Features:
- Item: Wood Filler
- Product Type: Wood Filler
- Container Type: Pail
Mfr # 158109
Key Features:
- Base Width: 3 3/4 in
- Includes: Footplate, Mating Mount
- Base Length: 7 1/2 in
Mfr # 26030
Key Features:
- Base Height: 6 1/2 in
- Lifting Capacity: 3 Tons
- Caster Wheel Dia.: 2 1/2 in