Odd Ball Industries
We make finding odd ball industries fast and simple every time!
Shop Odd Ball Industries results
(Showing 1 - 15)
Relevance
Mfr # SP-12A
Key Features:
- Size: 1/2" NPT
- Material of Construction: Cast Brass, Cast Aluminum and Stainless Steel
- Item: Ligature Resistant Diverter Valve
Mfr # SP-7WC
Key Features:
- Includes: Shower Head with Nozzle, Quick Connect, Hose, and Spray Head
- Item: Hand Shower
- Features: Handle has Integral Check Valve and Push Button Control
Mfr # SP-10A
Key Features:
- Finish: Silver
- Material of Construction: Brass, Cast Aluminum, Stainless Steel
- For Use With: Ligature-Resistant Shower Valves
Mfr # SP-7
Key Features:
- Item: Shower Head
- Features: Adjustable Angle, Ligature Resistant
- Material: Cast Bronze
Mfr # SP-5-SS
Key Features:
- Item: Toilet Paper Holder
- Dispenser Product Grouping: Toilet Paper Holder
- Toilet Roll Type: Standard
Mfr # FS1512
Key Features:
- Ladder Height: 12 ft
- Item: Stepladder
- Load Capacity: 300 lb
Mfr # DH-074E
Key Features:
- Outside Height: 20 in
- Outside Width: 14 in
- Outside Depth: 15 3/5 in
Mfr # 36H33-412
Key Features:
- BtuH Capacity: 300,000 BtuH
- Coil Volts: 24 V
- Gas Type: NG/LP
Mfr # 1660244.002
Key Features:
- Item: Institutional Shower Head
- Material: Solid Brass
- Flow Rate: 1.5 gpm
Mfr # WHCHS
Key Features:
- Includes: 60 in Flexible Metal Hose, Collapsible Mounting Bracket, Ligature Resistant Adapter Base
- Item: Shower System
- Features: Quick Disconnect, Collapsible Handheld Shower Mounting Bracket
Mfr # I-BMD3131YGR
Key Features:
- Package Quantity: 1
Mfr # 750B2X3/32-100
Key Features:
- Style: Dual Gripping Finger
- Material: Vinyl with Metal Core
- Length: 100 ft
Mfr # 2755C
Key Features:
- Flashlight Grouping Type: Headlamp
- Package Quantity: 1
Mfr # 642E
Key Features:
- Item: Plug In Timer
- Min. Time Setting: 1 min
- Max. Time Setting: 59 min, 23 hr
Mfr # SDN1024100C
Key Features:
- Item: DC Power Supply
- Input Voltage: 85/264V AC
- Output Voltage: 24V DC