Nylon Roller
We make finding a nylon roller fast and simple every time!
Shop Nylon Roller results
(Showing 1 - 15)
Relevance
Mfr # 402M61
Key Features:
- Overall Length: 3-1/8"
- Overall Width: 2-15/16"
- Material: Nylon
Mfr # 66122
Key Features:
- Type: Door Hardware
- Material: Nylon
- Diameter: 1-1/4"
Mfr # 125 NY04
Key Features:
- Wheel Dia.: 5 in
- Fits Axle Dia.: 47/100"
- Wheel Width: 1 3/8 in
Mfr # 075 NY04
Key Features:
- Wheel Dia.: 3 in
- Fits Axle Dia.: 47/100"
- Wheel Width: 1 3/8 in
Mfr # 36UV02
Key Features:
- Wheel Dia.: 2 1/2 in
- Fits Axle Dia.: 3/8"
- Wheel Width: 1 in
Mfr # CDP-G-37
Key Features:
- Wheel Dia.: 8 in
- Fits Axle Dia.: 1/2"
- Wheel Width: 2 in
Mfr # 40L476
Key Features:
- Wheel Dia.: 3 in
- Fits Axle Dia.: 1/2"
- Wheel Width: 1 1/4 in
Mfr # NG0320212
Key Features:
- Wheel Dia.: 3 1/4 in
- Fits Axle Dia.: 1/2"
- Wheel Width: 2 in
Mfr # 11F90EG15B22
Key Features:
- Item: Roller Conveyor
- Duty Rating: Light-Duty
- Frame Material: Galvanized Steel
Mfr # EOS10
Key Features:
- Finish: Polyurethane
- Capacity: 6600 lbs.
- Depth: 11 in
Mfr # EOS13
Key Features:
- Includes: Comes with (2) wheels
- Features: Replacement wheels for pallet Jack Polyurethane steering wheels Comes with (2) wheels Measures 2 across the hub length and a 7 Dia
- Application: fit most standard pallet trucks
Mfr # EOS09
Key Features:
- Finish: Polyurethane
- Width: 10.5 in
- Color: Red
Mfr # MHAC-04NG
Key Features:
- Item: Nylon Load Wheel Kit
- For Use With Mfr. Model Number: MHAC-04NG
- Fits Brand: Dayton
Mfr # 97536
Key Features:
- Mounting Type: Arbor Hole
- Max. RPM: 20,000 RPM
- Arbor Hole Size: 1/2 in
Mfr # 100 NY04
Key Features:
- Item: Caster Wheel
- Wheel Dia.: 4 in
- Wheel Width: 1 3/8 in
Explore More
caldwell forklift lifting beams
genie forklift accessories
csl bellman carts
roberts dollies
ironguard forklift accessories
metro wire carts
tough guy tilt trucks
vestil hand trucks
rubbermaid panel & sheet carts
ballymore scaffolding and platform accessories
little giant wagon carts
ecco forklift accessories