Nylock Nut
Our endless aisle includes a nylock nut and so much more!
Shop Nylock Nut results
(Showing 1 - 15)
Relevance
Key Features:
- Package Quantity: 1
Key Features:
- Item: Hex Nut
- Thread Size: #10-32
- Material: Titanium
Key Features:
- Item: Drawer Slide Nut 1/4-20 Nylock
- For Use With: HD-1, HD-1B, HD-2, HD-2B, HD-3, HD-3B, HDD-B, HDD-C, HDD-L, HDDS-B, HDDS-C, HDDS-L, HDX-1, HDX-2, HDX-3, HDX-4, WD-1CMF, WD-2CMF, WD-2CMF-DHC, WD-3CMF
- Fits Brand: APW Wyott
Key Features:
- Package Quantity: 1
Key Features:
- CAD Available: Yes
- Item: Hex Nut
- Thread Size: 1/4"-20
Key Features:
- CAD Available: Yes
- Item: Hex Nut
- Thread Size: 1/4"-20
Key Features:
- SAE or Metric: SAE
- Measurement Type: SAE
- Insulated / Uninsulated: Uninsulated
Key Features:
- Promotion Restriction: Not eligible for promotion
- Drive Size: 1/4", 5/16", 3/8" & 7/16"
- Shank Size: 1/4"
Key Features:
- Item: Hex Nut
- Thread Size: M10-1.50
- Material: 316 Stainless Steel
Key Features:
- Item: Lock Nut
- Thread Size: 3/8"-16
- Hex Type: Standard Hex
Key Features:
- Package Quantity: 1
Key Features:
- Length: 21 in
- Wire Dia.: 0.063 in
- Range: #1-72, #2-56, #2-64, #3-48, #3-56, #4-40, #4-48, #5-40, Identifiers 1-64, M1.6 x 0.20, M1.6 x 0.35, M1.8 x 0.35, M2 x 0.25, M2 x 0.4, M2.5 x 0.35, M2.5 x 0.45, M3 x 0.35, M3 x 0.50, M3.5 x 0.35, M3.5 x 0.6, M1.2 x 0.25
Key Features:
- Includes: 1/4-20 N.C.
- For Use With Mfr. Model Number: Coated Garage Door Track Bolts
- Item: Flanged Serrated Hex Nut
Key Features:
- For Use With Mfr. Model Number: D228
- Fits Brand: Dayton
- Item: Nut
Key Features:
- Item: Lock Nut
- Thread Size: #6-40
- Hex Type: Standard Hex