Nose Plier
Our endless aisle includes a nose plier and so much more!
Shop Nose Plier results
(Showing 1 - 15)
Relevance
Mfr # 2078216
Key Features:
- Overall Length: Standard
- Jaw Width: 3/4 in
- Features: Ergonomic Handle, Induction Hardened Cutting Edge, Machined Jaws, Spring Loaded
Mfr # 10360
Key Features:
- Overall Length: Standard
- Jaw Width: 1/8 in
- Features: Can be Autoclaved to Temperatures up to 250 Degrees F
Mfr # 53JX01
Key Features:
- Overall Length: Standard
- Features: Standards ASME B107.500; Gripping Surface Smooth; Needle Nose Pliers, Jaw Length: 1-1/4", Jaw Bend: 0 Degrees, Tip Width: 1/8"
- Material: Steel
Mfr # J241G
Key Features:
- Overall Length: Long Reach
- Jaw Width: 3/4 in
- Features: Extra Long Handle, Improved Fulcrum Point Provides More Holding Power With Less Gripping Effort
Mfr # D203-8
Key Features:
- Overall Length: Standard
- Jaw Width: 1 in
- Features: Extended Handles
Mfr # W1117C
Key Features:
- Overall Length: 6"
- Item: Long Nose Plier,6"
- Package Quantity: 1
Mfr # D203-6
Key Features:
- Overall Length: Standard
- Jaw Width: 3/4 in
- Features: Thin Nose
Mfr # J222G
Key Features:
- Overall Length: Standard
- Jaw Width: 3/4 in
- Features: Very Thin Nose
Mfr # 48-22-6101
Key Features:
- Promotion Restriction: Not eligible for promotion
- Overall Length: Standard
- Jaw Width: 1/2 in
Mfr # D318-51/2C
Key Features:
- Overall Length: Standard
- Jaw Width: 1/2"
- Features: Knurled Jaws for Sure Wrapping and Looping; Spring-Loaded for Self-Opening Action; Curved Handles Provide Greater Tool Control
Mfr # NN7776VN
Key Features:
- Overall Length: Standard
- Jaw Width: 1/2 in
- Features: Copper Alloy Joint Rivet, Ergonomic Handle, Extra Thin Nose
Mfr # J240G
Key Features:
- Overall Length: Long Reach
- Jaw Width: 3/4 in
- Features: Extra Long Handle, Improved Fulcrum Point Provides More Holding Power With Less Gripping Effort
Mfr # J226G
Key Features:
- Overall Length: Standard
- Jaw Width: 3/4 in
- Features: Induction Hardened Cutting Edges
Mfr # 317
Key Features:
- Overall Length: Standard
- Jaw Width: 0.41"
- Features: Crosshatch Teeth to Provide Maximum Grip, Precise Narrow Nose Design Provides Accessibility for Hard-To-Reach Applications
Mfr # 84-101
Key Features:
- Overall Length: 6-3/4"
- Jaw Width: 5/16"
- Features: Durable, Oil Resistant, Strong