Nibco Drain Components
Our endless aisle includes nibco drain components and so much more!
Shop Nibco Drain Components results
(Showing 1 - 15)
Relevance
Mfr # 698 3/4
Key Features:
- Item: Suction Line P Trap
- Material of Construction: Wrot Copper
- Specific Fitting Shape: P-Trap
Mfr # 885 11/2
Key Features:
- Item: P-Trap
- Material of Construction: Cast Bronze
- Type: Trap
Mfr # 885 2
Key Features:
- Item: P-Trap
- Material of Construction: Cast Bronze
- Type: Trap
Mfr # 698 1/2
Key Features:
- Item: Suction Line P Trap
- Material of Construction: Wrot Copper
- Tube Fitting Material: Wrot Copper
Mfr # 82202
Key Features:
- Item: Lavatory Shield
- Material of Construction - Drains: PVC
- Color - Drains: White
Mfr # RD2150-SS4
Key Features:
- Item: Roof Drain
- Pipe Dia. - Drains: 4"
- Material of Construction - Drains: Cast Iron, Stainless Steel
Mfr # 82525
Key Features:
- Item: P-Trap (Two Supply and Valve Covers)
- Pipe Dia. - Drains: 2-1/4"
- Material of Construction - Drains: PVC
Mfr # 82193
Key Features:
- Item: P-Trap Cover (Two Angle Valve and Supply Covers)
- Pipe Dia. - Drains: 1-1/4" or 1-1/2"
- Material of Construction - Drains: Vinyl
Mfr # 741 3
Key Features:
- Item: Flange
- Tube Fitting Material: Cast Copper
- Pipe Fitting Material: Cast Copper
Mfr # 407130
Key Features:
- Pipe Size - Pipe Fitting: 1 in x 1/2 in
- Specific Fitting Shape: 90 Degrees Elbow
- Pipe Fitting Material: PVC
Mfr # 20297
Key Features:
- Item: Air Admittance Valve
- Pipe Dia. - Drains: 3" or 4"
- Material of Construction - Drains: ABS
Mfr # GTW-1062
Key Features:
- Item: Drain Strainer,Shower,Floor,3-1/2"
- Package Quantity: 1
Mfr # 604 1
Key Features:
- Item: Adapter
- Tube Fitting Material: Wrot Copper
- Pipe Fitting Material: Wrot Copper
Mfr # 604 1/2
Key Features:
- Item: Adapter
- Tube Fitting Material: Wrot Copper
- Pipe Fitting Material: Wrot Copper
Mfr # 604 3/4
Key Features:
- Item: Adapter
- Tube Fitting Material: Wrot Copper
- Pipe Fitting Material: Wrot Copper