Ngm Capacitor
Our endless aisle includes a ngm capacitor and so much more!
Shop Ngm Capacitor results
(Showing 1 - 15)
Relevance
Key Features:
- Package Quantity: 1
Key Features:
- Overall Height: 4 3/8 in
- Starts per Hour: 20
- Terminal Type: 1/4 in Male Quick-Connect
Key Features:
- Standards: UL Recognized for US and Canada (E224674)
- Motor Capacitor Type: Motor Start Capacitor
- Capacitor Voltage: 220 to 250V AC
Key Features:
- Temp. Range: -40 Degrees to 65 Degrees C
- Microfarad Rating: 280-336
- Motor Capacitor Type: Motor Start Capacitor
Key Features:
- Hz: 60/50
- Overall Width: 1 7/16 in
- Case Material: Plastic
Key Features:
- Terminal Type: 1/4 in Male Quick-Connect
- Case Height: 4 3/8 in
- Hz: 60/50
Key Features:
- Standards: RoHS Compliant, UL and C-UL Recognized, UL Recognized for US and Canada (E224674)
- Hz: 60/50
- Overall Height: 3 3/8 in
Key Features:
- Item: Thread Restoring File Set
- Profile Shape: Square
- Length: 8 3/8 in
Key Features:
- Item: File Set
- Profile Shape: Rectangular, Half Round, Round
- Length: 6 in
Key Features:
- Item: Motor Start Capacitor
- Package Quantity: 1
Key Features:
- Overall Height: 3 3/8 in
- Standards: RoHS Compliant, UL and C-UL Recognized, UL Recognized for US and Canada (E224674)
- Max. Power Factor: 0.1
Key Features:
- Item: Motor Start Capacitor
- Voltage: 330V AC
- Fits Brand: Franklin Electric
Key Features:
- Diameter: 1 13/16 in
- Case Material: Plastic
- Overall Width: 1 13/16 in
Key Features:
- Motor Capacitor Type: Motor Start Capacitor
- Standards: UL Recognized for US and Canada (E224674)
- Temp. Range: -40 Degrees to 65 Degrees C