Nexcare Tape
If you need a nexcare tape we have them at everyday low prices.
Shop Nexcare Tape results
(Showing 1 - 14)
Relevance
Mfr # 86080
Key Features:
- Item: Waterproof Pipe Wrap Tape,2" x 100 ft.
- Package Quantity: 1
Mfr # 285987
Key Features:
- Material: Butyl
- Tape Tensile Strength: 15 lb/in
- Length: 5 ft
Mfr # M685-P
Key Features:
- Material: Plastic
- Item: First Aid Tape
- Color: White
Mfr # M687-P
Key Features:
- Color: White
- Standards: ANSI/ISEA Z308.1-2015
- Industry Type: Healthcare
Mfr # 285988
Key Features:
- Material: Butyl
- Color: Black
- Thickness: 28 mil
Mfr # M686-P
Key Features:
- Item: First Aid Tape
- Color: White
- Length: 10 yd
Mfr # 4612502
Key Features:
- Color: Black
- Size: 4 in x 10 ft
- Type: Sealant Tape
Mfr # M688-P
Key Features:
- Standards: ANSI/ISEA Z308.1-2015
- Color: White
- Width: 1 in
Mfr # PW 100
Key Features:
- Item: Pipe Sealant Tape
- Material: 10 mil, PVC film
- Application: Used for Corrosion Protection of Under and Above Ground Metal and Plastic Pipe Installations
Mfr # 15D682
Key Features:
- Item: Film Tape
- Tape Backing Material: Vinyl Film
- Tape Width: 3 in
Mfr # 361-11
Key Features:
- Length: 10m
- Width: 48mm
- Performance Temp.: 20 Degrees to 200 Degrees F
Mfr # PC 745
Key Features:
- Tape Color Family: Gray
- Duct Tape Width: 48 mm
- Duct Tape Length: 35 yd
Mfr # 1540599
Key Features:
- Item: Repair Tape
- Material: Silicone
- Width: 1 in
Explore More
mead mailer envelopes
universal filament tapes
duck tape dispensers
universal one window envelopes
smead business envelopes
intertape masking tapes
heat shrink wrap tape shrink wrap
trimaco kraft paper
ohaus hanging scales
c-line business envelopes
pendaflex business envelopes
rust-oleum tape dispenser parts