Netgear Switch
We have the netgear switch you need to get the job done right.
Shop Netgear Switch results
(Showing 1 - 14)
Relevance
Mfr # GS108E-300NAS
Key Features:
- Package Quantity: 1
Mfr # GS108-400NAS
Key Features:
- Input Voltage: 12 V DC
- Description/Special Features: 8 x Gigabit Ethernet Ports, 16 Gb/s Bandwidth, 192K Buffer Size, 4K Mac Address Entries, Store-and-Forward Switching Mode, Enhanced QoS Features, IEEE 802.3az Energy Efficient Ethernet, Integrated LED Indicators
- Includes: Netgear ProSafe GS108 Ethernet Switch, Wall-Mount Kit, AC Adapter, Installation Guide, Warranty/Support Information Card
Mfr # GS305-300PAS
Key Features:
- Width: 4"
- Height: 1.1"
- Depth: 3.7"
Mfr # CP-8841-3PCC-K9=
Key Features:
- Promotion Restriction: Not eligible for promotion
- Height: 9"
- Color: Charcoal Gray
Mfr # FPR1120-ASA-K9
Key Features:
- Promotion Restriction: Not eligible for promotion
- Package Quantity: 1
Mfr # TL-SG105
Key Features:
- Depth: 3.9"
- Width: 3.9"
- Height: 1"
Mfr # 6GK5005-0BA00-1AB2
Key Features:
- Item: Ethernet Switch
- Type: Unmanaged
- Ports: 5
Mfr # GS105NA
Key Features:
- Width: 6.2"
- Depth: 4.1"
- Height: 1"
Mfr # EDS-205
Key Features:
- Width: 1"
- Depth: 2.9"
- Height: 3.9"
Mfr # VDV226-817
Key Features:
- Capacity: Ethernet, RJ45
- Overall Length: 7 1/2 in
- Material: Steel
Mfr # EDS-205A
Key Features:
- Input Voltage: 12/24/48 VDC Redundant dual inputs
- Housing Material: Aluminum
- Input Current: 0.09 A @ 24 VDC
Mfr # LNX-500A
Key Features:
- Package Quantity: 1