Needle Valve Sight Glass
Count on great prices, fast shipping and friendly service every time you order needle valve sight glass from Zoro.
Shop Needle Valve Sight Glass results
(Showing 1 - 36)
Relevance
Mfr # N102-01
Key Features:
- Item: Needle Valve
- Pattern Flow: Straight
- Overall Length: 3 1/32
Mfr # N102-02
Key Features:
- Item: Needle Valve
- Pattern Flow: Straight
- Overall Length: 3 13/32
Mfr # NVM102-002
Key Features:
- Item: Needle Valve
- Overall Width: 4 1/4 in
- Outlet (In.): 1/4 Tube
Mfr # N401-01
Key Features:
- Item: Needle Valve
- Pattern Flow: Cross
- Overall Length: 2 15/16
Mfr # G615-05-A-1
Key Features:
- Item: Closed Circuit Liquid Level Gauge
- Type: Closed Circuit Liquid Level Gage
- Mounting Centers (In.): 5 in
Mfr # A/OR2053-3
Key Features:
- Item: Air/Oil Reservoir
- Height (In.): 8 15/16 in
- Width (In.): 2 in
Mfr # BBV4
Key Features:
- Item: Needle Valve
- Directions Controlled: 1
- Valve Inlet Port: 1/4 in NPT
Mfr # G305-2
Key Features:
- Item: Vented Oil Gauges
- Type: Vented
- Sight Length (In.): 2 3/4 in
Mfr # F152
Key Features:
- Item: Flow Sight
- NPT: 1/4"-18
- Max. Working Pressure (PSI): 435 psi
Mfr # 5TUL2
Key Features:
- Item: Needle Valve
- Max. Temp.: 300 Degrees F
- Directions Controlled: 1
Mfr # G321-4
Key Features:
- Item: Vented Oil Gauges
- Type: Vented
- Sight Length (In.): 4 1/4 in
Mfr # F152-01
Key Features:
- Item: Flow Sight with Nylon Ball
- NPT: 1/4"-18
- Max. Working Pressure (PSI): 435 psi
Mfr # PRV201-03
Key Features:
- Item: Pressure/Vacuum Breather
- Thread Size: 3/8"
- Height: 2.16
Mfr # G608-18-A-1-4
Key Features:
- Item: Closed Circuit Liquid Level Gauge
- Type: Needle Valve
- Mounting Centers (In.): 18 in
Mfr # G613-05-A-1
Key Features:
- Item: Closed Circuit Liquid Level Gauge
- Type: Rigid Plastic Sight
- Mounting Centers (In.): 5 in
Mfr # 6029
Key Features:
- Item: Pump/Motor Adapter
- Motor Frame Size: 56C-145TC
- Dimension R (In.): (4) 5/16-18
Mfr # NV108P-4
Key Features:
- Pipe Size: 1/4"
- Tube Size: 1/4"
- Connection: Female Pipe to Male Pipe
Mfr # 6MN30
Key Features:
- Pipe Size: 1/4"
- Connection: FNPT X FNPT
- Body Material: Brass
Mfr # MV800S
Key Features:
- Valve Type - Hydraulic Valves: Hydraulic Needle Valve
- Max. Flow - Hydraulic Valves: 15 gpm
- Inlet Port Size - Hydraulic Valves: 1/2 in NPT
Mfr # 5TUL9
Key Features:
- Item: Needle Valve
- Directions Controlled: 1
- Max. Temp.: 500 Degrees F
Mfr # MV400S
Key Features:
- Valve Type - Hydraulic Valves: Hydraulic Needle Valve
- Max. Flow - Hydraulic Valves: 5 gpm
- Inlet Port Size - Hydraulic Valves: 1/4 in NPT
Mfr # HNVS8FF
Key Features:
- Pipe Size: 1/2"
- Connection: FNPT
- Body Material: Stainless steel
Mfr # 6MN31
Key Features:
- Pipe Size: 1/8"
- Connection: FNPT x MNPT
- Body Material: Brass
Mfr # HNVS4FF
Key Features:
- Pipe Size: 1/4"
- Connection: FNPT
- Body Material: Stainless steel
Mfr # 6MM63
Key Features:
- Pipe Size: 1/8" x 1/4"
- Connection: Compression x MNPT
- Body Material: Brass
Mfr # 6MM66
Key Features:
- Pipe Size: 1/4"
- Tube Size: 1/4"
- Connection: Double Compression
Mfr # ZUSA-VLV-89
Key Features:
- Pipe Size: 1/4"
- Tube Size: 1/4"
- Connection: Compression
Mfr # NV109P-4
Key Features:
- Pipe Size: 1/4"
- Connection: Female Pipe to Female Pipe
- Body Material: Brass
Mfr # NV107P-4
Key Features:
- Pipe Size: 1/4"
- Connection: Male Pipe to Male Pipe
- Body Material: Brass
Mfr # 4A-V4LR-SS
Key Features:
- Pipe Size: 1/4"
- Tube Size: 1/4"
- Connection: A-LOK(R)/Compression
Mfr # 450062
Key Features:
- Pipe Size: 1/2"
- Connection: NPT
- Max. Pressure: 5000 PSI
Mfr # 450060
Key Features:
- Pipe Size: 1/4"
- Connection: NPT
- Max. Pressure: 5000 PSI
Mfr # 6MM62
Key Features:
- Pipe Size: 1/4"
- Connection: Compression x MNPT
- Body Material: Brass
Mfr # MFB102
Key Features:
- Pipe Size: 1/4"
- Body Material: Brass
- Item: Mini Needle Valve Male to Female BR,1/4"
Mfr # 450063
Key Features:
- Pipe Size: 3/4"
- Connection: NPT
- Max. Pressure: 5000 PSI