Needle Driver
We have the needle driver you need to get the job done right.
Shop Needle Driver results
(Showing 1 - 36)
Relevance
Mfr # TTR4420445G
Key Features:
- Item: Needle Driver
- For Use With Mfr. Model Number: 3AAH7
- Fits Brand: Speedaire
Mfr # DS-0018
Key Features:
- Item: Needle Driver with Smooth Jaws
- Package Quantity: 1
Mfr # A2Z-ZR412
Key Features:
- Package Quantity: 1
Mfr # DS-0020
Key Features:
- Item: Needle Driver with Slim,Serrated Jaws
- Package Quantity: 1
Mfr # 45GV20
Key Features:
- Blade Material: Plastic
- Handle Length: 30 in
- Handle Material: Wood
Mfr # 5NUG1
Key Features:
- Item: Button Head Coupler
- Color: Shot Blast
- Application: Greasing Axles and Other Joints That Require Precise Amount of Greasing
Mfr # 31MJ70
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Adjustable Operating Wrench
- Size: 1 in, 2 1/4 in
Mfr # 4YP37
Key Features:
- Overall Length: 7-1/2"
- Blade Material: Stainless steel
- Handle Style: Straight
Mfr # 32KX18
Key Features:
- Item: Snow Shovel
- Blade Material: Poly
- Blade Width: 18 in
Mfr # 3XU43
Key Features:
- SAE or Metric: SAE, Metric
- Number of Points: 12
- Finish: Chrome
Mfr # 1MZH7
Key Features:
- Load Capacity: 300 lb
- Material: Frame: Tubular Steel
- Includes: Tray For Placing Small Parts
Mfr # 4YR17
Key Features:
- Item: Wood Chisel Set
- Number of Pieces: 9
- Includes: 1 1/2 in, 1 1/4 in, 1 in, 1/2 in, 1/4 in, 2 in, 3/4 in, 3/8 in, 5/8 in
Mfr # 31TT94
Key Features:
- Overall Width: 17 3/4 in
- Overall Depth: 7 in
- Overall WxDxH: 17 3/4 in x 7 in x 9 3/4 in
Mfr # 1VXP2
Key Features:
- Shank Size: 1/4"
- Material: Steel
- Bit Style: Phillips Ribbed, Slotted , Phillips, Pozi Phillips, Hex, Torx(R), Spline, Tri Wing
Mfr # 35PA96
Key Features:
- Item: Grease Feeder
- Capacity (Oz.): 2 fl oz
- Height (In.): 4 5/8 in
Mfr # 20C888
Key Features:
- Promotion Restriction: Not eligible for promotion
- Color: Black, Yellow
- Features: Solid Forged Wedge Tip, Textured End Grip
Mfr # 31MJ72
Key Features:
- Item: Meter Key
- Size: 3/4 in
- Overall Length: 32 in
Mfr # 15F196
Key Features:
- Item: Manual Grease Gun
- Grease Gun Loading Method: Bulk, Cartridge
- Grease Gun Handle Style: Pistol Grip
Mfr # 12V173
Key Features:
- Blade Material: Steel
- Handle Length: 46-3/4 in
- Handle Material: Fiberglass
Mfr # 45FF36
Key Features:
- Overall Length: 32 1/2 in
- Features: Use to Open and Close Link, Max Clamp Opening 2 in
- Material: Steel
Mfr # 1UYG1
Key Features:
- Item: Goggle Faceplate
- For Use With: 1UYF9 and 1UYG2
- Thickness: 0.06 in
Mfr # 49H754
Key Features:
- Item: Tungsten Electrode
- Material: 2% Thoriated
- Dia.: 3/32 in
Mfr # 53PN24
Key Features:
- Sockets Included: (12) Deep 12-Point, (12) Standard 12-Point
- Measurement Type: Metric
- Std. Socket Point Styles Included: 12
Mfr # 54TL64
Key Features:
- Drive Size: 3/8"
- Measurement Type: Metric, SAE
- Finish: Chrome
Mfr # 31ER19
Key Features:
- Item: Sprayer
- Capacity (Oz.): 32
- Dia. (In.): 4 in
Mfr # 21AC99
Key Features:
- Item: Snow Shovel
- Blade Material: Poly
- Blade Width: 18 in
Mfr # 6DWN0
Key Features:
- Item: Ball Pein Hammer
- Head Weight (Oz.): 24.0
- Handle: Steel
Mfr # 22XP79
Key Features:
- Blade Change: Quick-Change
- Metal Detectable: Yes
- Blade Type: Safety Blade
Mfr # 2RUR2
Key Features:
- Type: Spiral Flute
- Number of Pieces: 10
- Material: Carbon Steel
Mfr # 4YP86
Key Features:
- Tape Measure Product Grouping: Engineer's Tape Measure
- Graduations: 1/10, 1/100 ft
- Stud Markings: No
Mfr # 3FE99
Key Features:
- Drive Size: 1/4 in, 3/8 in
- Number of Pieces: 102
- Includes: (1) 3/8 in Drive Pear Head Ratchet, (1) 1/4 in Drive Socket Spinner, (1) 3/8 in Drive Extension 3 in , (1) 3/8 in F x 1/4 in M Adapter, (1) Bit Adapter, (29) Insert Bits 3/32 in , 1/8 in , 5/32 in , 3/16 in , 1/4 in , 2, 3, 4, 5, 6mm Hex, T10, T15, T20, T25, T27, T30, T40 Torx, S1, S2, S3 Square, #0, #1, #2, #3 Phillips, 1/8 in , 3/16 in , 5/32 in , 1/4 in , 9/32 in Slotted, (14) Hex Keys 5/64 in , 3/32 in , 7/64 in , 1/8 in , 9/64 in , 5/32 in , 3/16 in , 1.5, 2, 2.5, 3, 4, 5, 6mm, (1) Leather Zipper Case
Mfr # TT4KTV603G
Key Features:
- Item: Pump Assembly
- Fits Brand: Westward
- For Use With Mfr. Model Number: 4KTV6
Mfr # 4YR29
Key Features:
- SAE or Metric: SAE, Metric
- Number of Points: 6
- Finish: Chrome
Mfr # 13A593
Key Features:
- Item: Paint Mixer
- Shaft Dia.: 5/16 in
- Length: 16 in
Mfr # TT3810104G
Key Features:
- Item: Handle Grip, 1-1/2" Inside Diameter
- Fits Brand: Westward
- For Use With Mfr. Model Number: 10N694
Mfr # 54DF96
Key Features:
- SAE or Metric: SAE
- Number of Points: 6
- Finish: Chrome