Nail Nipper
If you need a nail nipper we have them at everyday low prices.
Shop Nail Nipper results
(Showing 1 - 14)
Relevance
Mfr # 99 14 300
Key Features:
- Features: Forged, High Leverage, Multi Stage Oil-Hardened
- Handle Type: Nickel Plated
- Jaw Length: 1 3/4 in
Mfr # D232-8
Key Features:
- Features: Extended Handles, High-Leverage Design, Hot-Riveted Joint, Wide Throat Clearance
- Handle Type: Plastic Dipped
- Jaw Length: 1/2 in
Mfr # 99 10 250
Key Features:
- Features: Forged, High Leverage, Multi Stage Oil-Hardened
- Handle Type: Plastic Coated
- Jaw Length: 1 in
Mfr # 68 01 200
Key Features:
- Features: Cutting Edge Hardness Approx. 61 HRC, Cutting Edges Additionally Hardened, Cutting Edges for Soft and Hard Wire, Head Shape Provides Optimized Movement When Tightening Steel Mesh Knots During Reinforced Concrete Work, High-Grade Special Tool Steel, Forged, Multi Stage Oil-Hardened, Suitable for Twisting and Cutting Binding Wire
- Handle Type: Plastic Coated
- Material: Special Tool Steel
Mfr # 30292YELLO
Key Features:
- Overall L x W x H: 29 7/8 in L x 11 in W x 10 in H
- Color: Yellow
- Load Capacity: 150 lb
Mfr # 358
Key Features:
- Features: Extreme Leverage Technology, Laser Heat Treated Cutting Edge
- Handle Type: Ergonomic, Dipped
- Jaw Length: 1/2 in
Mfr # 61 02 200
Key Features:
- Features: High Leverage
- Handle Type: Multi-Component Grip
- Jaw Width: 1 1/2 in
Mfr # 67 01 200
Key Features:
- Features: High Leverage
- Handle Type: Plastic Coated
- Jaw Width: 2 in
Mfr # 358CB
Key Features:
- Features: Extreme Leverage Technology, Laser Heat Treated Cutting Edge
- Handle Type: Ergonomic
- Jaw Length: 1/2 in
Mfr # 357
Key Features:
- Features: Extreme Leverage Technology, Laser Heat Treated Cutting Edge
- Handle Type: Ergonomic
- Jaw Length: 1/4 in
Mfr # 89-875
Key Features:
- Features: Round Head Design
- Handle Type: Comfort Grip
- Jaw Length: 1/2 in
Mfr # 1570BN
Key Features:
- Overall Length: 4-3/4"
- Blade Material: Stainless Steel
- Length: Blade: 1", 0.3cm
Mfr # D232
Key Features:
- Item: Bumper,Rubber,2-1/8" x 1-7/8" x 32"
- Package Quantity: 1
Mfr # 99 01 250
Key Features:
- Features: Reliable And Economical, Twist And Cut Wire In One Operation: Fast
- Handle Type: Plastic Coated
- Material: High Grade Special Tool Steel