Multi Level Switch
Count on great prices, fast shipping and friendly service every time you order a multi level switch from Zoro.
Shop Multi Level Switch results
(Showing 1 - 15)
Relevance
Mfr # M5605
Key Features:
- Voltage: 240VAC
- Max. Pressure: 200 psi
- Float Dia.: 2.13 in
Mfr # M8085
Key Features:
- Voltage: 240VAC
- Max. Pressure: 100 psi
- Electrical Connections: 22 AWG PTFE Coated 24 in Leads
Mfr # M8700
Key Features:
- Voltage: 240VAC
- Max. Pressure: 100 psi
- Float Specific Gravity: 0.6
Mfr # M8000
Key Features:
- Voltage: 240VAC
- Max. Pressure: 100 psi
- Switch Function: Selectable
Mfr # UCFL205-100D1
Key Features:
- Bearing Insert Type: Radial Ball
- Bore Dia.: 1 in
- Shaft Locking Type: Set Screws
Mfr # M7000
Key Features:
- Voltage: 240VAC
- Max. Pressure: 150 psi
- Float Switch Float Material: Buna-N
Mfr # M5600
Key Features:
- Voltage: 240VAC
- Max. Pressure: 200 psi
- Switch Function: Selectable
Mfr # M8700-C
Key Features:
- Voltage: 240VAC
- Max. Pressure: 100 psi
- Max. Current: 0.28 A
Mfr # LC52-1001
Key Features:
- Item: Level Controller
- Type: Small display
- Display Type: LED
Mfr # M5000
Key Features:
- Voltage: 240VAC
- Max. Pressure: 300 psi
- Item: Alternator Closed Liquid Level Switch
Mfr # M8790
Key Features:
- Voltage: 240VAC
- Max. Pressure: 100 psi
- Float Switch Float Material: Polypropylene
Mfr # M8750
Key Features:
- Voltage: 240VAC
- Max. Pressure: 100 psi
- Overall Length: 2.75 in
Mfr # M7700
Key Features:
- Voltage: 240VAC
- Max. Pressure: 100 psi
- Contact Form: SPST
Mfr # AU13-1120
Key Features:
- Item: Ultrasonic Level Switch
- Type: Point Level Sensor with Controller
- Input Voltage: 120/240V AC
Mfr # M4300
Key Features:
- Voltage: 240VAC
- Max. Pressure: 150 psi
- Conduit Size: 1/4 in