Multi-Level Liquid Level Switch
Our endless aisle includes a multi-level liquid level switch and so much more!
Shop Multi-Level Liquid Level Switch results
(Showing 1 - 15)
Relevance
Mfr # M5605
Key Features:
- Voltage: 240VAC
- Max. Pressure: 200 psi
- Float Dia.: 2.13 in
Mfr # ML5555
Key Features:
- Voltage: 240VAC
- Max. Pressure: 200 psi
- Float Dia.: 2.13 in
Mfr # ML4444
Key Features:
- Voltage: 240VAC
- Max. Pressure: 150 psi
- Overall Length: 46 in
Mfr # M8700
Key Features:
- Voltage: 240VAC
- Max. Pressure: 100 psi
- Float Specific Gravity: 0.6
Mfr # M8790
Key Features:
- Voltage: 240VAC
- Max. Pressure: 100 psi
- Float Switch Float Material: Polypropylene
Mfr # M8000
Key Features:
- Voltage: 240VAC
- Max. Pressure: 100 psi
- Switch Function: Selectable
Mfr # M5000
Key Features:
- Voltage: 240VAC
- Max. Pressure: 300 psi
- Item: Alternator Closed Liquid Level Switch
Mfr # M5600
Key Features:
- Voltage: 240VAC
- Max. Pressure: 200 psi
- Switch Function: Selectable
Mfr # 6PNV7
Key Features:
- Voltage: 115/230VAC
- Electrical Connection (Pumps): Wire Leads
- Connection: Leads
Mfr # M5600-PR
Key Features:
- Voltage: 240VAC
- Max. Pressure: 500 psi
- Float Length: 2.1 in
Mfr # M8750
Key Features:
- Voltage: 240VAC
- Max. Pressure: 100 psi
- Overall Length: 2.75 in
Mfr # M5920
Key Features:
- Voltage: 240VAC
- Max. Pressure: 300 psi
- Operating Temp. Range: 392 Degrees F Max.
Mfr # M7000
Key Features:
- Voltage: 240VAC
- Max. Pressure: 150 psi
- Float Switch Float Material: Buna-N
Mfr # M5910
Key Features:
- Voltage: 240VAC
- Max. Pressure: 300 psi
- Operating Temp. Range: 392 Degrees F Max.
Mfr # M8085
Key Features:
- Voltage: 240VAC
- Max. Pressure: 100 psi
- Electrical Connections: 22 AWG PTFE Coated 24 in Leads