Multi-Bit Screwdriver Set
Count on great prices, fast shipping and friendly service every time you order a multi-bit screwdriver set from Zoro.
Shop Multi-Bit Screwdriver Set results
(Showing 1 - 15)
Relevance
Mfr # DWMT73808
Key Features:
- Promotion Restriction: Not eligible for promotion
- SAE or Metric: SAE, Metric, Torx(R)
- Measurement Type: SAE/Metric/Torx(R)
Mfr # J61231
Key Features:
- Drive Size: 1/4 in
- Overall Length: 9 1/2 in
- Measurement Type: Metric, SAE
Mfr # 75971
Key Features:
- Application - Tools: Hand
- Fastening Tool Item: Bit Set
- No. of Pieces: 68
Mfr # DW2235IR
Key Features:
- Promotion Restriction: Not eligible for promotion
- Drive Size: 1/4", 5/16", 3/8", 7/16", 1/2"
- Shank Size: 1/4" Hex
Mfr # J61390
Key Features:
- Drive Size: 1/4 in
- Overall Length: 12 in
- Bit Style: Slotted, Clutch, Phillips, Spline, TORX, Spanner, Quick-change, Torq-Set, Square, Wing Nut, Tri-wing, Speed Hex, TP Hex
Mfr # 48-22-2407
Key Features:
- Promotion Restriction: Not eligible for promotion
- SAE or Metric: SAE
- Measurement Type: SAE
Mfr # 74996
Key Features:
- Material: Steel
- Includes: 1/4 in Reversible Bit Ratchet, (31) Insert Bits, Torx, 1/4 in Hex, 1/4 in Square Socket Adapter, 4 in Magnetic Bit Holder Extension In Compact Metal Box
- Impact Rated: No
Mfr # 7515091
Key Features:
- Package Quantity: 1
Mfr # J1208SCF
Key Features:
- Item: Screwdriver Sets
- Tip Size: #1, #2, #3, 1/4 in, 3/16 in, 5/16 in
- Handle Material: Nylon
Mfr # 49-66-4562
Key Features:
- Promotion Restriction: Not eligible for promotion
- Drive Size: 1/4", 5/16", 3/8" & 7/16"
- Shank Size: 1/4"
Mfr # 9BP-I-HNDA
Key Features:
- Number of Pieces: 5
- Item: Nut Driver Set
- Nut Driver Shank Length: 1 in
Mfr # 631
Key Features:
- SAE or Metric: SAE
- Measurement Type: SAE
- Insulated / Uninsulated: Uninsulated
Mfr # 66992
Key Features:
- Includes: Plastic Index
- Handle Material: Alloy Steel
- Tip Size: 0.050 in, 1.5mm, 1/16 in, 1/4 in, 1/8 in, 10mm, 2.5mm, 2mm, 3/16 in, 3/32 in, 3/8 in, 3mm, 4mm, 5/16 in, 5/32 in, 5/64 in, 5mm, 6mm, 7/32 in, 7/64 in, 8mm, 9/64 in
Mfr # J1209STS
Key Features:
- Item: Screwdriver Sets
- Tip Size: T10, T15, T20, T25, T27, T30, T40, T45, T8
- Handle Material: Nylon
Mfr # J1208SCPF
Key Features:
- Item: Screwdriver Sets
- Tip Size: #1, #2, 1/4 in, 3/16 in, 3/8'', 5/16 in
- Handle Material: Nylon