Mueller Industries Pipe Hangers
Count on great prices, fast shipping and friendly service every time you order mueller industries pipe hangers from Zoro.
Shop Mueller Industries Pipe Hangers results
(Showing 1 - 12)
Relevance
Mfr # A 03167
Key Features:
- Pipe Fitting Connection Type: C x C
- Standards: ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF/ANSI 61 Annex G
- Specific Fitting Shape: Hanger
Mfr # 365M0037PL
Key Features:
- Item: Rod Hanger Plate
- Material: Cast Iron
- Bolt Size (In.): 1/4
Mfr # GRDM2723SI
Key Features:
- Height: 5 7/8 in
- Deflection Range: 0 in to 0.50 in
- Width: 1 13/16 in
Mfr # 3270037PL
Key Features:
- Max. Load (Lb.): 250 lb
- Rod Size: 3/8 in
- Length (In.): 2 3/8 in
Mfr # 0380037EG
Key Features:
- Length (In.): 3 1/4 in
- Standards: cUL Listed, FM Approved, UL Listed
- Width (In.): 1 1/8 in
Mfr # PR-3
Key Features:
- For Use With: Mfr. Model Number: DV-3; DV-5,DV-42N, DV-85N, DV-142N, DV-200N, DV-285N; Eliminator Models: DV-3E, DV-4E, DV-6E
- Fits Brand: JB
- For Use With Mfr. Model Number: 2NV90, 2NV91, DV-142N, DV-200N, DV-285N, DV-285N-250,DV-285N-250EU, DV-3E, DV-4E, DV-4E-250, DV-6E, DV-6E-250, DV-85N, DV-85N-250, DV-85N-250EU
Mfr # PH2-3-1/2
Key Features:
- Basic Pipe Fitting Material: Metal
- Pipe Size (In.): 3 in
- Type: BSP
Mfr # 69632
Key Features:
- Face Length: 12 in
- Face Width: 5 1/4 in
- Features: Pritchel Hole, Upsetting Block
Mfr # 4C988
Key Features:
- Item: Floor Mount Vibration Isolator
- Isolator Type: Neoprene
- Capacity Range: 190 to 380 lb
Mfr # 653R
Key Features:
- Item: Tubing
- Outside Dia.: 1/4 in
- Tube Size: 1/4 in
Mfr # 655R
Key Features:
- Outside Dia.: 3/8 in
- Item: Tubing
- Tube Size: 3/8 in
Mfr # 656R
Key Features:
- Item: Tubing
- Outside Dia.: 1/2 in
- Tube Size: 1/2 in