Mueller Industries
Our endless aisle includes mueller industries and so much more!
Shop Mueller Industries results
(Showing 1 - 15)
Relevance
Mfr # 1WKV6
Key Features:
- Pipe Size - Pipe Fitting: 6 in
- Specific Fitting Shape: Cleanout Adapter with Plug
- Pipe Fitting Material: PVC
Mfr # 21W14
Key Features:
- Item: Ignition Control Board
- Height: 4.5 in
- Width: 5.75 in
Mfr # 76C35
Key Features:
- Item: Lennox Potential Relay,Le76C35
- Package Quantity: 1
Mfr # 41K56
Key Features:
- Item: Silicon Carbide Hot Surface Ignitor
- Voltage: 80V
- For Use With: Universal
Mfr # 54G44
Key Features:
- For Use With: Universal
- Item: Enthalpy Sensor
- Fits Brand: Lennox
Mfr # 47K31
Key Features:
- Item: Blower Wheel
- Application: Non-Potable (Non-Human Consumption) Water, Potable (Non-Human Consumption) Water
- For Use With Mfr. Model Number: CG90UA075D16C-1
Mfr # 60L21
Key Features:
- Item: Blower Motor
- Diameter: 5.625 in
- Height: 9 in
Mfr # 13H14
Key Features:
- Item: Universal Programmable Thermostat
- Voltage: 24VAC
- Stages Heat: 4
Mfr # 13H15
Key Features:
- Item: Programmable Thermostat
- Standards: EPA ENERGY STAR
- Frequency: 5/6 Hz
Mfr # 50A55-743
Key Features:
- Item: Furnace Control Board
- Replaces: Drop In Direct Replacement Ignition Control for Goodman 0130F00005, 0130F00005S, B1809926, B1809926S, PCBBF110, PCBBF110S, PCBBF112, PCBBF112S, PCBBF123, PCBBF123S, White-Rodgers 50T55-289 and 50A55-289
- Type: OEM Replacement
Mfr # 5H0806890000
Key Features:
- Item: Ignition Control Board
- Fits Brand: Modine
- Package Quantity: 1
Mfr # 49W66
Key Features:
- Item: Ignition Control Board
- Height: 5.18 in
- Width: 4.18 in