Mtk Thrust Ball Bearings
Count on great prices, fast shipping and friendly service every time you order mtk thrust ball bearings from Zoro.
Shop Mtk Thrust Ball Bearings results
(Showing 1 - 8)
Relevance
Mfr # 51306
Key Features:
- Item: Thrust Ball Bearing,30mm Bore,60mm
- Package Quantity: 1
Mfr # AKL.D17
Key Features:
- Type: Banded Ball
- Cage Material: Steel
- Lubrication: Oil
Mfr # AKL.D5
Key Features:
- Type: Banded Ball
- Temp. Range (F): -20 Degrees to +250 Degrees F
- Height (In.): 0.563 in
Mfr # AKL.D9
Key Features:
- Height (In.): 0.625 in
- Direction: Axial
- Dynamic Load Capacity (Lb.): 6,700 lb
Mfr # AKL.D1
Key Features:
- Static Load Capacity (Lb.): 5,600 lb
- Height (In.): 0.563 in
- Max. RPM: 7,000 RPM
Mfr # AKL.D3
Key Features:
- Bore Dia. (In.): 0.625 in
- Dynamic Load Capacity (Lb.): 4,100 lb
- Direction: Axial
Mfr # DWADT1420
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Combination Drill and Tap
- Tap Material: High Speed Steel
Mfr # NTA613
Key Features:
- Type: Needle Roller
- Bore Dia. (mm): 9.5 mm
- Outside Dia. (mm): 20.6 mm