Motor Starting Capacitor
We make finding a motor starting capacitor fast and simple every time!
Shop Motor Starting Capacitor results
(Showing 1 - 36)
Relevance
Mfr # PRMJ88R
Key Features:
- Motor Capacitor Type: Motor Start Capacitor
- Terminal Type: Dual Blade
- Item: Motor Start Capacitor
Mfr # PTMJ161R
Key Features:
- Capacitor Shape: Round
- Motor Capacitor Type: Motor Start Capacitor
- Item: Motor Start Capacitor
Mfr # PRMJ216R
Key Features:
- Capacitor Voltage: 330V AC
- Overall Height: 4 3/8 in
- Includes: Resistor
Mfr # 2MDT9
Key Features:
- Overall Height: 3 3/8 in
- Standards: RoHS Compliant, UL and C-UL Recognized, UL Recognized for US and Canada (E224674)
- Max. Power Factor: 0.1
Mfr # 2MDU3
Key Features:
- Diameter: 1 13/16 in
- Case Material: Plastic
- Overall Width: 1 13/16 in
Mfr # 2MEU5
Key Features:
- Motor Capacitor Type: Motor Start Capacitor
- Standards: UL Recognized for US and Canada (E224674)
- Temp. Range: -40 Degrees to 65 Degrees C
Mfr # 2MDR5
Key Features:
- Microfarad Rating: 189-227
- Case Height: 2 3/4 in
- Motor Capacitor Type: Motor Start Capacitor
Mfr # 6FLK4
Key Features:
- Hz: 60/50
- Overall Width: 1 7/16 in
- Case Material: Plastic
Mfr # 2MDU9
Key Features:
- Overall Height: 4 3/8 in
- Max. Power Factor: 0.1
- Item: Motor Start Capacitor
Mfr # 2MDR7
Key Features:
- Case Material: Plastic
- Case Height: 3 3/8 in
- Capacitor Shape: Round
Mfr # 6FLV4
Key Features:
- Temp. Range: -40 Degrees to 65 Degrees C
- Standards: UL Recognized for US and Canada (E224674)
- Motor Capacitor Type: Motor Start Capacitor
Mfr # 2MDU6
Key Features:
- Case Height: 4 3/8 in
- Diameter: 1 13/16 in
- Terminal Type: 1/4 in Male Quick-Connect
Mfr # 2MDT3
Key Features:
- Standards: RoHS Compliant, UL and C-UL Recognized, UL Recognized for US and Canada (E224674)
- Hz: 60/50
- Overall Height: 3 3/8 in
Mfr # PSMJ270R
Key Features:
- Motor Capacitor Type: Motor Start Capacitor
- Item: Motor Start Capacitor
- Capacitor Shape: Round
Mfr # Turbolytic 50
Key Features:
- Microfarad Rating: 23-302
- Diameter: 2 1/2 in
- For Use With: (50) Different Size Motors
Mfr # 2MDR4
Key Features:
- Microfarad Rating: 161-193
- Terminal Type: 1/4 in Male Quick-Connect
- Capacitor Shape: Round
Mfr # 2MEP6
Key Features:
- Microfarad Rating: 270-324
- Standards: UL Recognized for US and Canada (E224674)
- Motor Capacitor Type: Motor Start Capacitor
Mfr # 6FLK9
Key Features:
- Standards: UL Recognized for US and Canada (E224674)
- Hz: 60/50
- Capacitor Shape: Round
Mfr # 2MET8
Key Features:
- Standards: UL Recognized for US and Canada (E224674)
- Motor Capacitor Type: Motor Start Capacitor
- Capacitor Voltage: 220 to 250V AC
Mfr # 6FLK2
Key Features:
- Microfarad Rating: 1290-1548
- Overall Width: 2 1/16 in
- Terminal Type: 1/4 in Male Quick-Connect
Mfr # PTMJ189R
Key Features:
- Capacitor Shape: Round
- Temp. Range: -40 Degrees to 149 Degrees C
- Overall Width: 2 in
Mfr # 305208919
Key Features:
- Item: Motor Start Capacitor
- Voltage: 330V AC
- Fits Brand: Franklin Electric
Mfr # 2MEU1
Key Features:
- Overall Height: 4 3/8 in
- Starts per Hour: 20
- Terminal Type: 1/4 in Male Quick-Connect
Mfr # 6FLL1
Key Features:
- Overall Width: 1 13/16 in
- Standards: UL Recognized for US and Canada (E224674)
- Diameter: 1 13/16 in
Mfr # TRMJ270R
Key Features:
- Item: Motor Start Capacitor
- Min. Temperature: -40 Degrees C
- Case Material: Plastic
Mfr # 2MDR6
Key Features:
- Temp. Range: -40 Degrees to 65 Degrees C
- Standards: RoHS Compliant, UL and C-UL Recognized, UL Recognized for US and Canada (E224674)
- Overall Width: 1 7/16 in
Mfr # 2MDR3
Key Features:
- Temp. Range: -40 Degrees to 65 Degrees C
- Capacitor Voltage: 110 to 125V AC
- Diameter: 1 7/16 in
Mfr # 2MDU5
Key Features:
- Microfarad Rating: 540-648
- Case Material: Plastic
- Case Height: 4 3/8 in
Mfr # 2MER1
Key Features:
- Case Material: Plastic
- Capacitor Voltage: 165V AC
- Standards: UL Recognized for US and Canada (E224674)
Mfr # 2MEU6
Key Features:
- Case Material: Plastic
- Terminal Type: 1/4 in Male Quick-Connect
- Item: Motor Start Capacitor
Mfr # 2MDV7
Key Features:
- Motor Capacitor Type: Motor Run Capacitor
- Microfarad Rating: 10
- Capacitor Voltage: 370V AC
Mfr # 2MDU4
Key Features:
- Capacitor Voltage: 110 to 125V AC
- Max. Power Factor: 0.1
- Overall Height: 4 3/8 in
Mfr # 2MDT7
Key Features:
- Overall Width: 1 13/16 in
- Case Height: 3 3/8 in
- Terminal Type: 1/4 in Male Quick-Connect
Mfr # 2MER9
Key Features:
- Case Material: Plastic
- Capacitor Shape: Round
- Hz: 60/50
Mfr # 2MEC5
Key Features:
- Motor Capacitor Type: Motor Run Capacitor
- Microfarad Rating: 15
- Capacitor Voltage: 370V AC