Motor Speed Controller
We have the motor speed controller you need to get the job done right.
Shop Motor Speed Controller results
(Showing 1 - 15)
Relevance
Mfr # 12003
Key Features:
- Promotion Restriction: Not eligible for promotion
- Length: 4 1/2 in
- Finish: Satin
Mfr # 4Z827
Key Features:
- Item: DC Speed Control
- Enclosure: Chassis
- Max. Amps: 2 A
Mfr # 55AC10E
Key Features:
- HP: 1 hp
- Voltage Output: 0 to 120V AC
- Hz: 50/60
Mfr # 55AC15E
Key Features:
- HP: 1 1/2 hp
- Voltage Output: 0 to 120V AC
- Hz: 50/60
Mfr # 57AC10E
Key Features:
- HP: 2 hp
- Voltage Output: 0 to 240V AC
- Hz: 50/60
Mfr # AVS-5
Key Features:
- Package Quantity: 1
Mfr # 56201CLS
Key Features:
- Blade Material: Steel
- Fan Blade Color: White
- Housing Finish: White
Mfr # 4Z527
Key Features:
- Item: DC Speed Control
- Enclosure: NEMA 1
- Max. Amps: 2 A
Mfr # WC 15
Key Features:
- Item: Speed Control
- Max. Amps: 5 A
- Voltage: 115V
Mfr # 48201C
Key Features:
- Blade Material: Steel
- Fan Blade Color: White
- Housing Finish: White
Mfr # 7812700
Key Features:
- Blade Material: STEEL
- Fan Blade Finish: WHITE
- Number of Blades: 3
Mfr # ICF96UPS
Key Features:
- Blade Material: Aluminum
- Fan Blade Color: Brushed Nickel
- Housing Finish: Brushed Nickel
Mfr # 48C172
Key Features:
- Item: Speed Control
- Max. Amps: 6 A
- Voltage: 115V
Mfr # 15DVE
Key Features:
- Item: DC Speed Control
- Enclosure: NEMA 4/12
- Max. Amps: 3 A