Motor Shaft Extender
We make finding a motor shaft extender fast and simple every time!
Shop Motor Shaft Extender results
(Showing 1 - 14)
Relevance
Mfr # 931009
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Bit Driver Extender
- Nutsetter Hex Size: 1/4"
Mfr # 434005
Key Features:
- Pipe Size - Pipe Fitting: 1/2 in
- Specific Fitting Shape: Extender
- Pipe Fitting Material: PVC
Mfr # 745 100
Key Features:
- Includes: Not Applicable
- Item: Wrench Extender
- Package Quantity: 1
Mfr # 12N974
Key Features:
- Function: To Extend Motor Shaft Length
- Includes: Coupling (5/16 in Bore x 1-1/4 in L) and (2) #5-40 Socket Setscrews to Secure Coupling to Extension and Motor Shaft, Shaft Extension (5/16 in dia x 4-1/2 in L)
- Item: Shaft Extender Kit
Mfr # 8366LAF
Key Features:
- Item: D-Ring Extender
- Material: Kevlar
- Weight Capacity: 425 lb
Mfr # PGDG92TSX
Key Features:
- Item: Replacement Stud Extender
- Material: Brass
- Type: Out of The GDG92 and GDG01 Set
Mfr # SV565UTP
Key Features:
- Compatible With: OS independent; No software or drivers required
- Includes: Local Unit , Remote Unit , Power Adapters , Packs Rubber Feet , Instruction Manual
- Width: 6.1 in
Mfr # QS 1/2 L 24
Key Features:
- Item: Linear Shaft
- Shaft Dia.: 1/2 in
- Length: 24 in
Mfr # 3/4 GKS-1045-18
Key Features:
- Diameter: 3/4 in
- Keyway: 3/16 in x 3/32 in
- Length: 18 in
Mfr # 1 1/2 GKS-1045-24
Key Features:
- Diameter: 1 1/2 in
- Keyway: 3/8 in x 3/16 in
- Length: 24 in
Mfr # QS 1/2 L 12
Key Features:
- Item: Linear Shaft
- Shaft Dia.: 1/2 in
- Length: 12 in
Mfr # C-050
Key Features:
- Bore Dia.: 1/2 in
- Material: Zinc Plated steel
- Number of Pieces: 1
Mfr # QS 1/2 L 6
Key Features:
- Item: Linear Shaft
- Shaft Dia.: 1/2 in
- Length: 6 in
Mfr # 30D493
Key Features:
- Item: Reducing Bushing
- Inside Dia.: 3/8 in
- Outside Dia.: 1/2 in