Mogul Base
We have the mogul base you need to get the job done right.
Shop Mogul Base results
(Showing 1 - 15)
Relevance
Mfr # 77901
Key Features:
- Material: Porcelain
- Type: Electrical Socket
- Style: Mogul Base
Mfr # S4961
Key Features:
- Item: Bulb,Incandescent,300W,PS35,Mogul Base
- Max Overall Bulb Length: 9.38 in.
- Bulb Finish: Clear
Mfr # 80/2030
Key Features:
- Package Quantity: 1
Mfr # S4959
Key Features:
- Item: Bulb,Incandescent,300W,PS25,Medium Base
- Light Bulb Dia.: 3.13 in.
- Dimmable: Yes
Mfr # EL-1
Key Features:
- Voltage: 120-277V
- Package Quantity: 1
Mfr # 300/IF
Key Features:
- Bulb Shape: PS35
- Bulb Base Type: Mogul Screw (E39)
- Watts: 300 W
Mfr # 300-130v
Key Features:
- Bulb Shape: PS35
- Bulb Base Type: Mogul Screw (E39)
- Watts: 300 W
Mfr # 8756
Key Features:
- Standards: CSA Certified, UL
- Features: 12 in 14AWG SEW-2 200C Leads Termination, 4 kV-Pulse Rated, Back Wired Access, One-Piece Construction, Single Circuit
- Finish: Porcelain