Moen Magnetix
Our endless aisle includes a moen magnetix and so much more!
Shop Moen Magnetix results
(Showing 1 - 9)
Relevance
Mfr # 3855
Key Features:
- Item: Shower Head
- Flow Rate: 2.5 gpm
- Width: 4"
Mfr # 52716EP15
Key Features:
- Type: Shower
- Material of Construction: Plastic
- Length (In.): 2-3/4
Mfr # T8343EP15
Key Features:
- Type: Three Function
- Finish: Chrome
- Material of Construction: Metal
Mfr # 2570
Key Features:
- Includes: PEX Connections with 1/4 Turn Stops, Four Port
- Item: Tub and Shower Valve
- Features: Install With Posi-Temp¨ Pressure Balancing Control Valve To Maintain Water Temperature Control In The Shower, Built On the Moen M-PACT Common Valve System, Allowing You To Update The Faucet Style In The Future Without Replacing Any Plumbing
Mfr # 8346EP15
Key Features:
- Includes: 30 in Slide Bar, 69 in Metal Hose, Escutcheon, Handheld Shower with Non Positive Shut Off, Mounting Bracket, Valve
- Item: Handheld Shower System
- Features: Easy to Operate, Adjustable Temperature Limit Stop
Mfr # L2352
Key Features:
- Includes: Red/Blue Markings, Adjustable Temp Limit Stop
- Item: Shower Head
- Features: Adjustable Temperature Limit Stop, Pressure Balancing, Highly Reflective, Limited Lifetime Warranty
Mfr # L2353
Key Features:
- Includes: Red/Blue Markings, Adjustable Temp Limit Stop
- Item: Shower Head Kit
- Features: lever handle makes it easy to adjust the water, Highly Reflective, Pressure Balancing Control Valve, Limited Lifetime Warranty
Mfr # T2131
Key Features:
- Item: Tub and Shower Trim
- Finish: Chrome
- Connection: 1/2 in
Mfr # L2353EP
Key Features:
- Includes: Red/Blue Markings, Adjustable Temp Limit Stop
- Item: Shower Head Kit
- Features: lever handle makes it easy to adjust the water, Highly Reflective, Pressure Balancing Control Valve, Limited Lifetime Warranty