Mitutoyo Scribers And Probes
If you need mitutoyo scribers and probes we have them at everyday low prices.
Shop Mitutoyo Scribers And Probes results
(Showing 1 - 12)
Relevance
Key Features:
- Item: Scriber
- Point Type: Carbide
- Magnet End: No
Key Features:
- Item: Scriber w/Magnet
- Point Type: Straight
- Magnet End: Yes
Key Features:
- Item: Pocket Scriber
- Point Type: Straight
- Magnet End: No
Key Features:
- Item: Precision Pick
- Point Type: #6
- Magnet End: No
Key Features:
- Item: Machinist Scriber
- Handle Material: Aluminum
- Tip Material: Steel
Key Features:
- Item: Precision Hook/Pick Set
- Point Type: #1, #17, #23,, #6
- Magnet End: No
Key Features:
- Item: Hook/Pick Set
- Material: Steel
- Number of Pieces: 4
Key Features:
- Item: Scriber
- Point Type: Short Bend, Straight
- Magnet End: No
Key Features:
- SAE or Metric: SAE
- Measurement Type: SAE
- Includes: (4) 4.9" Length of JIS-Type S Blades: #000, #00, #00, #1; (1) Vinyl Pouch
Key Features:
- Caliper Grouping: Digital Caliper
- Resolution: 0.0005 in/0.01 mm
- Accuracy: +/-0.001 in
Key Features:
- Item: Blade Micrometer
- Resolution: 0.00005"/0.001mm
- Range: 0 to 1"/0 to 25.4mm
Key Features:
- Caliper Grouping: Digital Caliper
- Resolution: 0.0005 in/0.01 mm
- Accuracy: +/-0.001 in