Mitutoyo Mfr
We have the mitutoyo mfr you need to get the job done right.
Shop Mitutoyo Mfr results
(Showing 1 - 15)
Relevance
Key Features:
- For Use With: 536 Series Calipers
- Item: Rod,2 In.
- Impact Rated: No
Key Features:
- Overall Length: 1/4 in(.25 in)
- Fits Brand: Mitutoyo
- For Use With Mfr. Model Number: Dial Indicators
Key Features:
- Caliper Grouping: Digital Caliper
- Resolution: 0.0005 in/0.01 mm
- Accuracy: +/-0.001 in
Key Features:
- Item: Array Card Stock,65 lb.,Lttr,White,PK100
- Color: White
- Size: 8.5 x 11
Key Features:
- Color: Silver
- Material: Polyamide, Polypropylene, TPE Rubber
- Overall Length: 16 1/2 in
Key Features:
- Color: Black
- Material: Polyamide, Polypropylene, TPE Rubber
- Overall Length: 16 1/2 in
Key Features:
- Caliper Grouping: Digital Caliper
- Resolution: 0.0005 in/0.01 mm
- Accuracy: +/-0.001 in
Key Features:
- Item: Edge Finder
- End Type: Single,Cylindrical
- Tip Dia. (In.): 0.5
Key Features:
- Item: Dial Caliper
- Includes: Fitted case
- Features: Lapped Jaws, Inverted Covered Rack and Dial Movement
Key Features:
- Caliper Grouping: Digital Caliper
- Resolution: 0.0005 in/0.01 mm
- Accuracy: +/-0.001 in
Key Features:
- Graduations: 0.0001 in
- Range: 0 in to 0.008 in
- Features: Dovetail Mounting, Jeweled bearings, Glare-free crystal with scratch-resistant coating, Water and dust resistant, No-clutch structure
Key Features:
- Item: Telescoping Gauge Set
- Number of Pieces: 6
- Range (In.): 0.315 to 6
Key Features:
- Graduations: 0.0005 in
- Range: 0 in to 0.03 in
- Features: Jeweled bearings, Glare-free crystal with scratch-resistant coating, Water and dust resistant, No-clutch structure