Milton Air Filter
We make finding a milton air filter fast and simple every time!
Shop Milton Air Filter results
(Showing 1 - 15)
Relevance
Key Features:
- Item: Filter w/Metal Bowl,1/2" NPT
- Overall Width: 2.75
- Overall Height: 2.69
Key Features:
- Item: Polycarbonate Micro Filter,1/2" NPT
- Overall Width: 2.6875
- Overall Height: 2.6875
Key Features:
- Item: Plunger Can
- Capacity: 2 qt
- Height: 7 7/8 in
Key Features:
- Item - Filter-Regulators: Filter-Regulator
- Connection Size - Air Treatment: 1/4 in NPT
- Filter Rating - Air Treatment: 5 micron
Key Features:
- Max. Flow: 140 cfm
- Size: Standard
- Max. Incoming Pressure - Air Treatment: 250 psi
Key Features:
- Bowl Material - Air Treatment: Polycarbonate
- Item: Compressed Air Filter
- Drain Type: Manual
Key Features:
- Bowl Size: 7 oz.
- Item: Compressed Air Filter
- Size - Air Treatment: Standard
Key Features:
- Max. Flow - Air Treatment: 425 cfm
- Bowl Size - Air Treatment: 32.0 oz
- Bowl Material: Metal with Sight Gauge
Key Features:
- Size: Compact
- Overall Height: 7.40 in
- Max. Incoming Pressure - Air Treatment: 150 psi
Key Features:
- Housing Material: Aluminum
- Drain Port Size: Push Type
- Connection Size - Air Treatment: 3/8 in NPT
Key Features:
- Max. Flow - Air Treatment: 49 cfm
- Bowl Material - Air Treatment: Metal
- Bowl Size: 0.4 oz.
Key Features:
- Max. Pressure: 250 psi
- Bowl Size: 7 oz.
- Max. Incoming Pressure - Air Treatment: 250 psi
Key Features:
- Max. Pressure: 150 psi
- Pipe Size: 1/2" NPT
- Overall Height: 7 1/8 in
Key Features:
- Max. Incoming Pressure - Air Treatment: 150 psi
- Bowl Material: Polycarbonate
- Max. Temp.: 125 Degrees F
Key Features:
- Max. Pressure: 150 psig
- For Removal Of: Particles, Water
- Filter Rating - Air Treatment: 40 micron