Miller X-Clamp
Our endless aisle includes a miller x-clamp and so much more!
Shop Miller X-Clamp results
(Showing 1 - 15)
Relevance
Mfr # 300613
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: X-Clamp
- Height: 10 in
Mfr # 137 MSP
Key Features:
- Item: Machine Workbench Clamp
- Package Quantity: 1
Mfr # 300837
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: F-Series Arc Station
- Workbench/Work Table Type: F-Series Arc Station
Mfr # KL-0190-28 K
Key Features:
- Item: Terminal Tool Set
- Includes: Terminal for Audi, BMW, Mercedes, Ford, Volkswagen
- Type: Push-On Contacts
Mfr # 1500 CT2-DT 2142
Key Features:
- Blade Material: Chrome Vanadium Steel
- Finish: Chrome
- Handle Material: Plastic
Mfr # 40 Z 58-62
Key Features:
- Item: Fixed Spanner Wrench
- Capacity: 58 mm to 62 mm
- Overall Length: 9 1/2 in
Mfr # 126008
Key Features:
- Item: Strap and Fittings Wrench
- Pipe Capacity: 1/8 in, 8 in
- Outside Dia. Tubing: 1 1/8 in to 8 in
Mfr # 225 10
Key Features:
- Item: Straight Pipe Wrench
- Overall Length: 10 in
- Jaw Capacity: 1 in
Mfr # 44 3
Key Features:
- Item: Adjustable Face Spanner Wrench
- Capacity: 330 mm
- Overall Length: 7 in
Mfr # 44 6
Key Features:
- Item: Adjustable Face Spanner Wrench
- Capacity: 432 mm
- Overall Length: 9 in
Mfr # 2270 5
Key Features:
- Cutting Capacity: 1/4 in to 3 in
- Cuts: Composite, Plastic
- Body Material: Aluminum
Mfr # 225 36
Key Features:
- Item: Straight Pipe Wrench
- Overall Length: 36 in
- Jaw Capacity: 3 1/2 in
Mfr # 232001
Key Features:
- Item: Pipe Reamer
- Type: Inner/Outer
- Capacity (In.): 1/8 to 1-11/32 in
Mfr # 8248-160 JC
Key Features:
- Features: 60 Degrees Angled; Fatigue-Free Working; High Cutting Performance; Induction-Hardened Precision Cutting Edges, Hardness 63-65 HRC; Hot-Drop Forged
- Handle Type: 2-Component
- Jaw Length: 46mm
Mfr # DT 2142-06
Key Features:
- Blade Material: Chrome Vanadium Steel
- Finish: Chrome
- Handle Material: Plastic